Beli steam trap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VENN Steam Trap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.499.900

  2. Yoshitake Steam Trap (Screw-In Type) Td-10Na Series
    Mulai

    Rp2.999.900

    Yoshitake Steam Trap (Screw-In Type) Td-10Na Series
    atribut:
    • Back Pressure Tolerance: 50% or less of inlet pressure
    • Applicable Fluid: Steam drain
    • format: Disk type
    • Flow Direction: Horizontal -> horizontal, upper <-> lower
    • Applicable Pressure Range (MPa): 0.035-2.0
    • Body Material: Spheroidal graphite cast iron (FCD450)
    • Color: Silver
    • Connection: JIS Rc
    • Dimension L (mm): 90
    • Material (Valve Seat): Stainless steel (special heat treatment)
    • Material (disk): Stainless steel (special heat treatment)
    • Maximum Temperature (°C): 220
  3. VENN Steam Trap AF-15HR Type (For 0.9Mpa, Body Fc)
    Mulai

    Rp12.999.900

    VENN Steam Trap AF-15HR Type (For 0.9Mpa, Body Fc)
    Deskripsi:
    By adopting a thermo-type air vent valve, the warm-up time is shortened and air damage is prevented. It has a wide applicable pressure range and can be used in a wide range of applications. It operates stably regardless of the amount of drainage generated. It can also be used for vertical piping (from top to bottom) by changing the position of the cover.
    atribut:
    • Material (Main Unit): FC
    • Type: Float Type
    • Fluid Temperature (°C): 180 or less
    • Suitable fluid: Steam
    • Applicable Pressure Range (MPa): 0.9 or less
    • Back Pressure Tolerance: 90% or less of primary pressure
    • End Connection: JIS 10K FF flange
    • Material: Valve body, valve seat, float (SUS)
    • Mounting Direction: Horizontal / vertical by rearrangement (from top to bottom)
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
  4. Yoshitake Steam Trap
    Mulai

    Rp4.199.900

    Yoshitake Steam Trap
    Deskripsi:
    -A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
  5. Yoshitake Steam Trap (Flange Type) TB-5-10 Series
    Mulai

    Rp5.199.900

    Yoshitake Steam Trap (Flange Type) TB-5-10 Series
    atribut:
    • Applicable Pressure Range (MPa): 1
    • Material (Bucket): SUS
    • Material (Main Unit): FCD450
    • Material (Valve / Valve Seat): SUS
    • Maximum Operating Pressure (MPa): 1
    • Maximum Operating Pressure Differential (MPa): 1
    • Maximum Operating Temperature (°C): 220
    • Operating Temperature Range (°C): 220 or less
    • Suitable fluid: Steam drain
    • Type: Reverse bucket type
    • Type of Connection: JIS 10KFF flange
  6. VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)
    Mulai

    Rp6.199.900

    VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)
    Deskripsi:
    The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces.
    atribut:
    • Material (Main Unit): FCD
    • Type: Bucket Type
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: steam
    • Applicable Pressure Range (MPa): 0.01 - 1.0
    • Dimension G (mm): 82
    • End Connection: JIS 10K / 20K (shared) FF flange
    • Material: Valve disc/valve seat (SUS), bucket (SUS)
    • Mounting Direction: Upright mounting on horizontal piping
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 2.4
  7. VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Common
    Mulai

    Rp8.399.900

    VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Common
    atribut:
    • Material: Upper Lid: FCD
    • Material (Main Unit): FCD
    • Type: Steam Srap
    • Form: Disc Type
    • Strainer: 80 Mesh
    • Applicable Pressure Range (MPa): 0.03 - 1.6
    • End Connection: JIS 10K / 16K / 20K (shared) FF flange
    • Fluid Temperature (°C): 220 or Less
    • Material (Valve Seat): SUS
    • Material (disc): SUS
    • Maximum Discharge (L/hour): Continuous 990
    • Mounting Direction: Horizontal / Vertical (Exit Downward) / Horizontal Mounting Free (Excluding Top Lid Downward)
    • Suitable fluid: Steam
    • Withstand Voltage Test Pressure (MPa): (Main body) 2.4 with water pressure
  8. TLV Disc Type Steam Trap A3N Series
    Mulai

    Rp6.299.900

    TLV Disc Type Steam Trap A3N Series
    atribut:
    • Maximum Operating Pressure (MPaG): 1.6
    • Minimum Operating Pressure: 0.03
    • Connection: Screwed
    • Maximum Back Pressure: 80% of Inlet Pressure
    • Maximum Operating Temperature (°C): 220
  9. TLV Free Float Steam Trap J7X Series
    Mulai

    Rp34.999.900

    TLV Free Float Steam Trap J7X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.25, 0.5, 1, 1.4, 1.6
    • Minimum Operating Pressure: 0.01
    • Body Material: Cast Iron
    • Connection: Flanged
    • Maximum Operating Temperature (°C): 220
  10. VENN Steam Trap AK-2H Type (For 1.0Mpa)
    Mulai

    Rp17.999.900

    VENN Steam Trap AK-2H Type (For 1.0Mpa)
    atribut:
    • Material (Main Unit): FC
    • Type: Bucket Type
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: steam
    • Applicable Pressure Range (MPa): 0.02 - 1.0
    • Dimension G (mm): 161
    • Dimension H (mm): 88
    • End Connection: JIS 10K FF flange
    • Material: Valve disc/valve seat (SUS), bucket (SUS)
    • Mounting Direction: Upright mounting on horizontal piping
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
  11. MDT Thermo-dynamic Steam Trap WCB
    Mulai

    Rp809.900

    MDT Thermo-dynamic Steam Trap WCB
    Deskripsi:
    #34;MDT #34; Thermodynamic Steam Trap, WCB, PN16
    atribut:
    • Body: A216-WCB
    • Disc: SUS410
    • End Standard: Threaded PN16
    • Pressure (bar): 42
    • Screen: SUS304
    • Temperature (°C): 350
  12. MDT Ball Float Steam Trap
    Mulai

    Rp3.899.900

    MDT Ball Float Steam Trap
    Deskripsi:
    #34;MDT #34; Ball Float Steam Trap, WCB, PN16
    atribut:
    • Body: A216-WCB
    • Disc: SUS410
    • End Standard: Flanged PN16
    • Pressure (bar): 16
    • Screen: SUS304
    • Temperature (°C): 350
  13. TLV Free Float Steam Trap JF3X Series
    Mulai

    Rp13.999.900

    TLV Free Float Steam Trap JF3X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
    • Minimum Operating Pressure: 0.01
    • Body Material: Ductile Cast Iron
    • Maximum Operating Temperature (°C): 220
  14. Yoshitake Steam Trap
    Mulai

    Rp3.399.900

    Yoshitake Steam Trap
    Deskripsi:
    -Reverse bucket type steam trap.-By adopting our own internal structure, we achieved an amazing durability.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe and steam header.
  15. BELL GOSSETT Steam Trap Repair Kits, Parts & Accessories
    Mulai

    Rp3.499.900

    BELL GOSSETT Steam Trap Repair Kits, Parts & Accessories
    Deskripsi:
    These discs integrate into compatible thermostatic steam traps and replace damaged or worn thermostatic discs.
    atribut:
    • UNSPSC: 40142503
  16. Yoshitake Float Type Steam Trap TF-6
    Mulai

    Rp7.599.900

    Yoshitake Float Type Steam Trap TF-6
    Deskripsi:
    For general industry. Since all the main parts are attached to the cover, maintenance is possible even if the main body is piped. Built-in bellows type air vent valve exhausts the air in the piping at the beginning of ventilation, greatly shortening warm-up. Energy saving design with no steam loss. Two types of piping can be selected according to the system (upper left → lower right or upper right → lower right).
    atribut:
    • Connector: JIS Rc
    • Kinds: Steam Trap
    • Material (Float): SUS
    • Material (Main Unit): Gray cast iron
    • Material (Valve / Valve Seat): SUS
    • Maximum Operating Pressure (MPa): 0.88
    • Maximum Operating Temperature (°C): Saturated steam temperature
    • Suitable fluid: Steam drain
    • Type: Float type
    • Type of Connection: JIS Rc
Daftar Harga steam trap Terbaru October 2026
VENN Steam TrapRp7.499.900
Yoshitake Steam Trap (Screw-In Type) Td-10Na SeriesRp2.999.900
VENN Steam Trap AF-15HR Type (For 0.9Mpa, Body Fc)Rp12.999.900
Yoshitake Steam TrapRp4.199.900
Yoshitake Steam Trap (Flange Type) TB-5-10 SeriesRp5.199.900
VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)Rp6.199.900
VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K CommonRp8.399.900
TLV Disc Type Steam Trap A3N SeriesRp6.299.900
TLV Free Float Steam Trap J7X SeriesRp34.999.900
VENN Steam Trap AK-2H Type (For 1.0Mpa)Rp17.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait