VENN Steam Trap AK-2H Type (For 1.0Mpa)

Sebelum PPN:
Rp17.999.900 - Rp31.999.900
Spesifikasi
Material (Main Unit)FC
TypeBucket Type
Fluid Temperature (°C)184 or less
Suitable fluidsteam
Applicable Pressure Range (MPa)0.02 - 1.0
Dimension G (mm)161
Dimension H (mm)88
End ConnectionJIS 10K FF flange
MaterialValve disc/valve seat (SUS), bucket (SUS)
Mounting DirectionUpright mounting on horizontal piping
Withstand Voltage Test Pressure (MPa)(At water pressure) 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait