Beli steam boiler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp71.999.900

    NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.
    atribut:
    • Motor Specification (rpm): 1450
  2. KARCHER Professional Steam Vacuum Cleaners
    Mulai

    Rp21.999.900

    KARCHER Professional Steam Vacuum Cleaners
    Deskripsi:
    The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steel
    atribut:
    • Cable Length (m): 7.5
    • Voltage (V): 220-240
  3. LAVOR Vacuum Steam Generators
    Mulai

    Rp50.999.900

    LAVOR Vacuum Steam Generators
    atribut:
    • Max.Steam Pressure/ Temperature: 7 bar / 165 degrees C
    • Boiler Absorbed Power: 3000 watt / 230 V/ 50 Hz (1ph)
    • Steam Production: 3.2 kg/h
    • Boiler Type/ Volume: Alluminium/ 5 liter
  4. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  5. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  6. Crown Horeca Boiler Water (Pemanas Air)
    Mulai

    Rp949.900

    Crown Horeca Boiler Water (Pemanas Air)
    Deskripsi:
    Water Boiler adalah perangkat ini memiliki pemanas pada bagian atas dan bawahnya sehingga digunakan untuk mendidihkan air sekaligus mempertahankan suhunya agar tetap panas dan stabil. Selain pengoperasiannya yang mudah, Water Boiler ZK-3K terbuat dari stainless steel sehingga mudah dibersihkan dan higienis.
  7. KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  8. MUTU Water Boiler (Pemanas Air)
    Mulai

    Rp3.799.900

    MUTU Water Boiler (Pemanas Air)
    atribut:
    • Voltage (V/Hz): 220, 50
  9. Non Brand Copper Tubing for Plumbing & HVAC (Selang)
    Mulai

    Rp719.900

    Non Brand Copper Tubing for Plumbing & HVAC (Selang)
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • UNSPSC: 31231302
    • Application: General Purpose
    • Copper Tube Type: K
    • Material: Copper
    • Overall Length (ft): 3
    • Standards: ASTM B251
    • Temper: Hard
    • Wall Thickness (inch): 0.014
  10. RS PRO Long Copper Tubing (Pipa Tembaga)
    Mulai

    Rp8.199.900

    RS PRO Long Copper Tubing (Pipa Tembaga)
    Deskripsi:
    RS PRO Standard Duty, Annealed Copper TubeRS PRO range of copper tubing or copper piping which is ideal for carrying water supplies and transferring heat in HVAC systems as copper is a flexible, conductive material with little corrosion. Copper piping is suitable for both domestic and commercial applications for transferring liquids, gases and oils and comes in a range of sizes.Options include the following copper piping with various lengths and outer diameters:846-519 - 10m x 5 mm OD (3mm Inner Diameter)RS PRO have a great range of copper tubing in a range of diameters to meet all your requirements.Typical Applications:Copper piping is popular in both domestic and commercial applications for the movement of liquids, gases and oils as they offer excellent corrosion-resistance and reliable connections. Copper tubing is available in various diameters to suit different applications and is ideal for the following industires:Plumbing HVAC (heating, cooling and air-conditional) systemsRefrigeration
    atribut:
    • Length (m): 10
    • Maximum Operating Temperature (°C): 200
    • Minimum Operating Temperature (°C): -50
  11. Prolix Cooling & Boiler Treatment
    Mulai

    Rp2.599.900

    Prolix Cooling & Boiler Treatment
    atribut:
    • Size (ml): 20000
  12. BURNHAM BOILER HVAC & Refrigeration Parts
    Mulai

    Rp17.999.900

    BURNHAM BOILER HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: BURNHAM BOILER
  13. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
Daftar Harga steam boiler Terbaru October 2026
NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp71.999.900
KARCHER Professional Steam Vacuum CleanersRp21.999.900
LAVOR Vacuum Steam GeneratorsRp50.999.900
Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Rp5.499.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
Crown Horeca Boiler Water (Pemanas Air)Rp949.900
KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)Rp1.199.900
MUTU Water Boiler (Pemanas Air)Rp3.799.900
CNP Pump Centrifugal Light Vertical Multistage 3 Phase 2.2kW (Pompa Sentrifugal)Rp11.999.900
Non Brand Copper Tubing for Plumbing & HVAC (Selang)Rp719.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait