Beli boiler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MUTU Water Boiler (Pemanas Air)
    Mulai

    Rp3.799.900

    MUTU Water Boiler (Pemanas Air)
    atribut:
    • Voltage (V/Hz): 220, 50
  2. Akebonno Water Boiler (Pemanas Air)
    Mulai

    Rp1.999.900

    Akebonno Water Boiler (Pemanas Air)
    atribut:
    • Capacity (L): 8.8
    • Power (W): 950
    • Voltage (V): 220-240
    • Color: Silver
  3. Non Brand Copper Tubing for Plumbing & HVAC (Selang)
    Mulai

    Rp719.900

    Non Brand Copper Tubing for Plumbing & HVAC (Selang)
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • UNSPSC: 31231302
    • Application: General Purpose
    • Copper Tube Type: K
    • Material: Copper
    • Overall Length (ft): 3
    • Standards: ASTM B251
    • Temper: Hard
    • Wall Thickness (inch): 0.014
  4. RS PRO Long Copper Tubing (Pipa Tembaga)
    Mulai

    Rp8.199.900

    RS PRO Long Copper Tubing (Pipa Tembaga)
    Deskripsi:
    RS PRO Standard Duty, Annealed Copper TubeRS PRO range of copper tubing or copper piping which is ideal for carrying water supplies and transferring heat in HVAC systems as copper is a flexible, conductive material with little corrosion. Copper piping is suitable for both domestic and commercial applications for transferring liquids, gases and oils and comes in a range of sizes.Options include the following copper piping with various lengths and outer diameters:846-519 - 10m x 5 mm OD (3mm Inner Diameter)RS PRO have a great range of copper tubing in a range of diameters to meet all your requirements.Typical Applications:Copper piping is popular in both domestic and commercial applications for the movement of liquids, gases and oils as they offer excellent corrosion-resistance and reliable connections. Copper tubing is available in various diameters to suit different applications and is ideal for the following industires:Plumbing HVAC (heating, cooling and air-conditional) systemsRefrigeration
    atribut:
    • Length (m): 10
    • Maximum Operating Temperature (°C): 200
    • Minimum Operating Temperature (°C): -50
  5. Prolix Cooling & Boiler Treatment
    Mulai

    Rp2.599.900

    Prolix Cooling & Boiler Treatment
    atribut:
    • Size (ml): 20000
  6. KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  7. Guataka Water Boiler
    Mulai

    Rp1.099.900

  8. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  9. Crown Horeca Boiler Water (Pemanas Air)
    Mulai

    Rp949.900

    Crown Horeca Boiler Water (Pemanas Air)
    Deskripsi:
    Water Boiler adalah perangkat ini memiliki pemanas pada bagian atas dan bawahnya sehingga digunakan untuk mendidihkan air sekaligus mempertahankan suhunya agar tetap panas dan stabil. Selain pengoperasiannya yang mudah, Water Boiler ZK-3K terbuat dari stainless steel sehingga mudah dibersihkan dan higienis.
  10. IDEALIFE Water Boiler (Pemanas Air)
    Mulai

    Rp1.599.900

    IDEALIFE Water Boiler (Pemanas Air)
    Deskripsi:
    1. Cocok untuk menyajikan minuman panas dalam jumlah banyak kepada tamu undangan Anda.2. Terbuat dari material stainless steel berkualitas yang tahan karat dan aman bagi peralatan makan, dipoles untuk menghasilkan material tahan lama.3. Ketel ini dapat digunakan untuk mendidihkan air dan menghangatkan air agar tetap panas selama acara berlangsung, seperti hotel,kafe,sekolah,kantor dan restoran.4. Dilengkapi dengan keran dispenser, indikator air, serta kunci pengaman bagian atas.IDEALIFE Water Boiler hadir dengan kapasitas yang besar hingga 8-16L. Dilengkapi dengan kontrol pengaturan temperatur, indikator level air, dan otomatis akan mati ketika panasnya sudah optimal. Bagian dalam dan bodi luar dari alat ini dibuat dari stainless steel berkualitas tinggi, sehingga membuatnya kuat, tidak mudah penyok, dan mudah dibersihkan. Water Boiler ini cocok digunakan untuk usaha cafe, catering, restoran, hotel, ataupun bagi Anda yang suka mengadakan pesta di rumah.
    atribut:
    • Thickness (mm): 0.45
    • Temperature Control (°C): 30-110
  11. FOMAC Water Boiler (Pemanas Air)
    Mulai

    Rp649.900

    FOMAC Water Boiler (Pemanas Air)
    Deskripsi:
    Mesin TERMOS PEMANAS AIR WBE-16L Berfungsi untuk memasak air dengan menggunakan sumber daya listrik. Bisa juga untuk menampung air panas. Cocok untuk kopi, teh dll.
  12. STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)
    Mulai

    Rp499.900

    STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)
    Deskripsi:
    Plastic-coated Type K copper tubing eliminates the need for on-site tape wrapping or sleeving in tubing used underground or in potentially aggressive environments. The plastic coating protects copper from corrosive reactions during plumbing installations and construction. Applications for plastic-coated Type K copper pipe include potable/non-potable water, natural gas, liquefied petroleum gas, and fuel oil. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • Fabrication: Seamless
    • Material: Copper
    • Material Grade: C12200
    • Maximum Operating Temperature (°F): 400
  13. Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Mulai

    Rp22.999.900

    Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Deskripsi:
    Dosing Pump Milton Roy GM0010Dosing Pump Milton Roy GM0010 adalah pompa dosing kimia model vertikal untuk injeksi kimia sebesar 9 liter per jam pada tekanan kerja hingga 12 bar. Pompa Dosing Kimia Milton Roy GM0010 ini digerakkan oleh listrik untuk mengoperasikan pompa dan aliran yang dapat disesuaikan. Pompa Injeksi Kimia Milton Roy GM0010 ini memiliki ruang aktuator yang tahan terhadap bahan kimia serta terlihat lebih kompak dan ramping dan memiliki kinerja kerja yang tinggi serta hemat daya. Chemical Dosing Pump Milton Roy GM0010 sangat handal dan dapat digunakan untuk berbagai keperluan industri.
    atribut:
    • Motor (W/rpm/Ph/Hz/V): 250, 1440, 3, 50, 380
    • Adjusment: Manual
    • Shipping Dimension (mm): 460x360x555
  14. MUTU Water Boiler Double Layer (Pemanas Air)
    Mulai

    Rp1.299.900

    MUTU Water Boiler Double Layer (Pemanas Air)
    Deskripsi:
    Mutu Indonesia menjual Water Boiler Pemanas Air 20,5 Liter Stainless Steel MWB-22D ini adalah tambahan yang sangat baik untuk berbagai acara dan prasmanan karena membantu menjaga minuman Anda tetap panas! Memungkinkan Anda memanaskan air untuk berbagai kopi dan teh
    atribut:
    • Voltage (V): 220
    • Material: SS304 for inner body + SS430 for outer body and base
    • Thickness (mm): 0.45
    • Color: Silver
Daftar Harga boiler Terbaru November 2026
CNP Pump Centrifugal Light Vertical Multistage 3 Phase 2.2kW (Pompa Sentrifugal)Rp11.999.900
MUTU Water Boiler (Pemanas Air)Rp3.799.900
Akebonno Water Boiler (Pemanas Air)Rp1.999.900
Non Brand Copper Tubing for Plumbing & HVAC (Selang)Rp719.900
RS PRO Long Copper Tubing (Pipa Tembaga)Rp8.199.900
DRAKOS Pump Centrifugal (Pompa Sentrifugal)Rp3.399.900
Prolix Cooling & Boiler TreatmentRp2.599.900
KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)Rp1.199.900
Guataka Water BoilerRp1.099.900
Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Rp2.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait