RS PRO Long Copper Tubing (Pipa Tembaga)

Sebelum PPN:
Rp8.199.900 - Rp9.699.900
Spesifikasi
Length (m)10
Maximum Operating Temperature (°C)200
Minimum Operating Temperature (°C)-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Standard Duty, Annealed Copper TubeRS PRO range of copper tubing or copper piping which is ideal for carrying water supplies and transferring heat in HVAC systems as copper is a flexible, conductive material with little corrosion.
Copper piping is suitable for both domestic and commercial applications for transferring liquids, gases and oils and comes in a range of sizes.
Options include the following copper piping with various lengths and outer diameters:
846-519 - 10m x 5 mm OD (3mm Inner Diameter)
RS PRO have a great range of copper tubing in a range of diameters to meet all your requirements.

Typical Applications:
Copper piping is popular in both domestic and commercial applications for the movement of liquids, gases and oils as they offer excellent corrosion-resistance and reliable connections. Copper tubing is available in various diameters to suit different applications and is ideal for the following industires:
Plumbing
HVAC (heating, cooling and air-conditional) systems
Refrigeration
Feature
Features and Benefits
Annealed, standard duty copper tube
Use with Enots compression fittings
Operating Temperature Range -50°C to +200°C
CW024A grade
Durable and flexible - easy to work with especially in plumbing jobs where pipework is required to go around corners

Ulasan Produk

Tidak ada ulasan

Halaman Terkait