Beli staple gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Staple Gun
    Mulai

    Rp83.900

  2. BESTIR Staple Gun
    Mulai

    Rp159.900

    BESTIR Staple Gun
    atribut:
    • Size (mm): 4-14
    • Narrow Crown (mm): 4-14
    • Round Stapler (mm): 10-12
    • Brad Nail (mm): 10-14
  3. HARDEN Staple Gun
    Mulai

    Rp109.900

  4. Orange Staple Gun
    Mulai

    Rp179.900

  5. TORA Staple Gun Rapid Orange Grip Ring
    Mulai

    Rp62.900

    TORA Staple Gun Rapid Orange Grip Ring
    atribut:
    • Body Finish: Chrome
  6. arrow Air-Powered Staple Gun
    Mulai

    Rp1.599.900

    arrow Air-Powered Staple Gun
    atribut:
    • UNSPSC: 27112711
    • Air Pressure (psi): 100
    • Air inlet (inch): 3/8 NPT
    • Depth Control: No
    • Duty Rating: General Duty
    • Exhaust Location: Top
    • Fastener Type: Framing
    • Features: Fires T50-1/4in, 5/16in, 3/8in, 1/2in, 17/32in, 9/16in Staples
    • Firing Mode: Combination
    • For Staple Gauge (ga): 20
    • For Staple Leg Length (inch): 1/4 to 9/16
    • For Staple Type: Crowned
    • For Staple Width (inch): 3/8
    • Housing Material: Steel
    • Includes: (2) Hex Wrenches; Lube Oil
    • Maximum Air Pressure (psi): 100
    • Min. Air Pressure (psi): 60
    • Minimum Hose Size (inch): 1/4
    • Overall Height (inch): 8-1/8
    • Overall Length (inch): 9
    • Overall Width (inch): 2-1/4
    • Power Source: Air Powered
    • Staple Capacity: 100
    • Tip: Nonmarring
    • Tool Weight (lbs): 2.9
  7. STANLEY Staple/Nail Gun (Mesin Paku Tembak)
    Mulai

    Rp1.099.900

    STANLEY Staple/Nail Gun (Mesin Paku Tembak)
    Deskripsi:
    Staple and nail guns install staples or brad nails to complete a range of fastening tasks. Their top handle squeezes down toward the body to drive in the fasteners. As staple guns, they attach thin materials to joists, studs, and other framework or base materials. The staples fasten roofing and flooring underlayment, housewrap, screening, upholstery, and small-gauge wiring. As nail guns, they set brads to secure baseboards and light trim or fasten thin plywood to framing.
    atribut:
    • For Staple Width (inch): 27/64
    • Body Material: Aluminium
    • Staple Capacity: 84
    • UNSPSC: 27112401
  8. TOLSEN Air Stapler
    Mulai

    Rp619.900

    TOLSEN Air Stapler
    Deskripsi:
    - CE approval- Suitable for staples:Crown staples 21Ga. 0.95*0.66mm: 6-16mm- Magazine capacity: 120pcs- Ideal for upholstering, cabinet assembly, furniture manufacturing- Packing : Color BoxAccessories:- 300pcs Crown staples- 2pcs hex key- 1pc oil pot- 3pcs quick coupler with 1/4″ PT male thread
    atribut:
    • Operating Pressure (psi): 60 (0.4Mpa) - 100 (0.7Mpa)
    • Air inlet (inch): 1/4
  9. STANLEY Staple Gun (Mesin Staples Tembak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    STANLEY Staple Gun (Mesin Staples Tembak)
    Deskripsi:
    Corded staple guns allow long run times for repetitive tasks, maintain full power during operation, and have no batteries to recharge.
  10. TEKIRO Gun Tacker Standard (Stapler Tembak)
    Mulai

    Rp119.900

    TEKIRO Gun Tacker Standard (Stapler Tembak)
    Deskripsi:
    Staple Gun merk Tekiro memang sangat kuat dan sangat cocok untuk pekerjaan staples jokStaple Gun sudah termasuk isiTEKIRO Staples gun. Merupakan alat untuk menyatukan 2 buah benda atau lebih. Dengan material carbon steel yang tidak mudah rusak.Fungsi : Untuk menyatukan 2 buah benda menjadi 1Material : Carbon Steel
    atribut:
    • Material: Carbon Steel
    • Size (mm): 7-8
    • Dimension 1 (mm): 75
    • Dimension 2 (mm): 152
    • Dimension 3 (mm): 122
  11. TORA Staple Gun 3 Way Tacker
    Mulai

    Rp169.900

    TORA Staple Gun 3 Way Tacker
    atribut:
    • Size (mm): 6-14
  12. MILWAUKEE Staple Gun (Paku Tembak)
    Mulai

    Rp5.699.900

    MILWAUKEE Staple Gun (Paku Tembak)
    Deskripsi:
    These cordless staplers are powered by a compatible Milwaukee battery. Staple guns hold U-shaped fasteners to secure thin material to wood. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Voltage (V): 12 DC
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Battery Series: M12 Redlithium
    • Overall Length (inch): 7 1/4
    • Overall Width (inch): 2 1/2
    • Series: M12
    • Clinch Direction: None
    • Features: Adjustable Belt Hook, Compact and Ergonomic Design
    • Firing Mode: Combination
    • For Staple Leg Length (inch): 1/4 to 9/16
    • For Staple Type: Crowned
    • For Staple Width (inch): 3/8
    • Green Environmental Attribute: Product is Rechargeable
    • Housing Material: Plastic
    • Overall Height (inch): 7 1/4
    • Power Source: Cordless
    • Standards: UL Listed
    • Staple Capacity: 89
  13. Mesin HL Cordless Blower
    Mulai

    Rp539.900

    Mesin HL Cordless Blower
    atribut:
    • Charging Time (hour): 1
    • Battery Capacity (mAh): 1500
    • Rated Voltage (V): 18
    • Rated Speed (rpm): 0-18000
    • Fast Charger (A): 1.5
    • Charger Voltage (V/Hz): 220-240/50-60
    • Air Volume (m³/minute): 2.8
    • Battery: 2pcs
  14. Wipro Pipe Heating Machine (Mesin Pemanas Pipa)
    Mulai

    Rp1.099.900

    Wipro Pipe Heating Machine (Mesin Pemanas Pipa)
    atribut:
    • Size (mm): 20-63
    • Power (W): 1600
    • Voltage (V): 220
    • Working range (mm): 26-63
    • Working Temperature (°C): 260
    • For use: PPR Pipe
  15. TEKIRO Gun Tacker 3in1 (Stapler Tembak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    TEKIRO Gun Tacker 3in1 (Stapler Tembak)
    Deskripsi:
    Tekiro Staple - Gun 3 in 1bisa diisi dengan staples 4 - 14mm, mata lurus 10 - 14mm dan mata melengkung 10 - 14mmKualitas kuat dan terjamin karena merk TekiroTekiro Staple Gun 3 in 1 ini sangat cocok membantu pekerjaan seperti pemasangan jok, spanduk, gambar dan lain lain
    atribut:
    • Size (mm): 6-14
    • Dimension 1 (mm): 89
    • Dimension 2 (mm): 154
    • Dimension 3 (mm): 106
Daftar Harga staple gun Terbaru October 2026
TOTAL Staple GunRp83.900
BESTIR Staple GunRp159.900
HARDEN Staple GunRp109.900
Orange Staple GunRp179.900
TORA Staple Gun Rapid Orange Grip RingRp62.900
arrow Air-Powered Staple GunRp1.599.900
STANLEY Heavy Duty Staples (Isi Staples)Rp40.900
STANLEY Staple/Nail Gun (Mesin Paku Tembak)Rp1.099.900
NLG Kompresor Angin Direct Driven (Kompresor Angin)Rp1.599.900
TOLSEN Air StaplerRp619.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)