Beli stang las argon manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO TIG Torch (Stang Las Argon)
    Mulai

    Rp429.900

    RHINO TIG Torch (Stang Las Argon)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Product ID: SPR0114
  2. Brother Label Printer PT
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

  3. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  4. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  5. Kennedy Spares Kit For WP17/18/26 Tig Torch
    Mulai

    Rp1.399.900

    Kennedy Spares Kit For WP17/18/26 Tig Torch
    Deskripsi:
    Suited for use in both AC or DC processes, this 34 piece TIG welding spares kit contains a variety of accessories and consumables to keep your TIG torch working to a optimum level. Excellent arc starts at low amperages, popular in such applications as orbital tube and pipe manufacturing, thin sheet metal work or jobs where small and delicate parts are welded. Like Thoriated elctrodes, they are best used to weld carbon and stainless steels, nickel alloys and titanium. Suitable for WP17, 18 & 26 TIG torches.Features and Benefits- Can be used for both AC and DC applications for versatility- Suited for WP17, 18 and 26 type torches for breadth of use- Contains a variety of items to keep your TIG torch working efficientlyContents- 5 X 1.6mm Collets - 5 X 1.6mm Collet bodies- 5 X 2.4mm Collets- 5 X 2.4mm Collet bodies- 2 X No 4 Ceramic Cups- 2 X No 5 Ceramic Cups- 2 X No 6 Ceramic Cups- 2 X No 7 Ceramic Cups- 2 X No 8 Ceramic Cups- 1 X Long Back Cap- 1 X Short Back Cap- 1 X 1.6mm Ceriated Grey Tungsten Electrode- 1 X 2.4mm Ceriated Grey Tungsten ElectrodeTypical Applications- TIG Welding
    atribut:
    • To Suit: Type WP17/18/26
    • Number of Pieces: 34PCE
    • Product Type: Spares Kit
  6. ESAB TIG Torch Kit (Stang Las Argon)
    Mulai

    Rp6.599.900

    ESAB TIG Torch Kit (Stang Las Argon)
    Deskripsi:
    These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
  7. Get Star TIG Torch (Stang Las Argon)
    Mulai

    Rp719.900

    Get Star TIG Torch (Stang Las Argon)
    atribut:
    • Voltage Grade: L
    • Inert Gas: Argon
  8. RHINO Set Electrode Holder with Cable (Stang Las)
    Mulai

    Rp98.900

    RHINO Set Electrode Holder with Cable (Stang Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Product ID: SPR0112
  9. ARO Manual Air Control Valve
    Mulai

    Rp769.900

    ARO Manual Air Control Valve
    Deskripsi:
    ARO manual air control valves allow operators to control the airflow to pneumatic systems and equipment.
  10. AMERICAN TORCH TIP TIG Welding Power Cable (Kabel Las)
    Mulai

    Rp1.499.900

    AMERICAN TORCH TIP TIG Welding Power Cable (Kabel Las)
    Deskripsi:
    These cables connect compatible TIG torches and TIG welders and are commonly used to replace old or damaged power cables in TIG welding setups. They allow electricity to flow from the welder to the torch.
    atribut:
    • UNSPSC: 26121629
    • Cable Construction: 1-Piece
    • Length (ft): 25
    • Process: TIG Welding (GTAW)
  11. Muraku Carbon Dioxide Regulator (Regulator Las)
    Mulai

    Rp279.900

    Muraku Carbon Dioxide Regulator (Regulator Las)
    atribut:
    • Code Item: MRK CO2
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure: 0-25 LPM, 20 C, 1.5 kg/cm
    • Diameter Cylinder (mm): 57
    • Diameter Pressure (mm): 60 with Rubber Shock
    • Body Material: Brass
    • Inlet Connection (mm): G5/8-14
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  12. WELDTEC Ceramic Nozzle (Keramik Las Argon)
    Mulai

    Rp109.900

    WELDTEC Ceramic Nozzle (Keramik Las Argon)
    Deskripsi:
    Compatible with standard argon torches such as Panasonic and Daihen
  13. AOTAI MIG Welding Inverter DC
    Mulai

    Rp33.999.900

    AOTAI MIG Welding Inverter DC
    atribut:
    • Rated Input Capacity (kVA): 12.7
    • Rated Input Current (A): 19.3
    • Dimensions (mm): 655x324x546
    • Duty Cycle (%): '60%@350A at 40°C
    • OCV (V): Around 70
    • Output Current Range (A): 60-350
    • Output Voltage Range (V): 14-40
    • Trigger Mode: 2/4T
    • Weight (kg): 40
    • Weight (lbs): 88.3
    • Wire Size (mm): 0.8, 1.0, 1.2
  14. RHINO Plasma Cutting Torch (Stang Cutting Plasma)
    Mulai

    Rp769.900

    RHINO Plasma Cutting Torch (Stang Cutting Plasma)
    Deskripsi:
    Aksesoris OEM merk RHINO
  15. Weldcraft TIG Torch Set
    Mulai

    Rp6.799.900

    Weldcraft TIG Torch Set
    Deskripsi:
    Weldcraft Tig Torch WP-17V with Gas Valve Switch, Scun Connection.
    atribut:
    • Cable Length (m): 8
    • Type: Scun Connection
  16. Onehealth Tiang Infus
    Mulai

    Rp369.900

    Onehealth Tiang Infus
    atribut:
    • Height (cm): Adjustable between 110 to 200
    • Material: Stainless steel
    • Number of Hooks: 4 infusion hooks
Daftar Harga stang las argon manual Terbaru October 2026
RHINO TIG Torch (Stang Las Argon)Rp429.900
Brother Label Printer PTRp499.900
STAHLWERK TIG Torch (Stang Las Argon)Rp719.900
Daesung TIG Torch Set Nipple ConnectionRp539.900
TEKIRO Bench Vise (Ragum)Rp719.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
Kennedy Spares Kit For WP17/18/26 Tig TorchRp1.399.900
ESAB TIG Torch Kit (Stang Las Argon)Rp6.599.900
Get Star TIG Torch (Stang Las Argon)Rp719.900
STAHLWERK TIG Torch Single Cable (Stang Las Argon)Rp769.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)