Beli stamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trodat Stamp Printy Date (Stempel Tanggal)atribut:
- Type: Date 12 Digit
- Size: 3,8 mm
- Plus (Stationery) Consumption tax Increase tax stamp Rotation mark Shiny stampDeskripsi:Tax increase measures stamp! From October 1, 2019, the consumption tax has changed from 8% to 10%. It is a stamp that can be used for various application documents and final tax returns required for applying for a reduced tax rate by easily correcting documents and product tags that are listed as 8%. [Rotating stamp type] It is an ink replenishment type stamp that can be continuously stamped, in which the stamp surface inside is rotated and stamped.Consumption tax increase / reduction tax rate countermeasure stamp that can be easily stamped on the required part!atribut:
- Character size (mm): 3.7
- Options: 3797237973
- Repeated and Refillable: Correspondence
- Stamp Size (mm): 5x10
- Stamp Type: Penetration mark
- Type: Rotation mark (Built-in stamp stand)
- Shachihata Rubber Stampatribut:
- Color: Black (for auspicious occasions), light ink (for condolence occasions)
- Stamp Dimensions (mm): 14x56
- TRUSCO Hand-Made Rose Stamp Numberatribut:
- Material: Carbon steel (S45C) tip quenching
- Pyramid Stamp Ink (Tinta Stempel)atribut:
- Volume (cc): 50
- TECHNOMARK Flat StampDeskripsi:-Continuous stamping of best-before date, lot number etc. on every material such as cardboard and food packages is printable.-Type can be replaced freely and with built-in ink pad no stamp pad is necessary. .-Rubber stamp replacing type-Built-in ink pad
- Trodat Stempel AngkaDeskripsi:Dapat di putar sesuai angka atau symbol yang dibutuhkan.atribut:
- Size (mm): 4
- No. of Digit: 6
- Kennedy Stamp SetDeskripsi:Set Precision manufactured carbon steel alphabetical and numeric-marking stamps with nickel-plated finish. For producing between eight and ten clean uniform impressions in one impact, suitable for all batch and general-purpose marking. Each set contains tweezers to allow easy handling of the individual fount blocks. The knurled grip fount holder has an impact resistant plastic hand shield to redirect the force of miss-hits safely away from your hand preventing injury. Hexagon wrench for operating the fount retaining screw and 100 characters and spaces according to the most common use. See diagram for exact character content. Supplied complete in a foam- lined plastic carry case.atribut:
- Character Description: Comma Full Stop Hyphen
- Character Height: 3.0mm
- Number of Pieces: 100
- Includes: (1) Q (1) W (1) Y (1) Z (2) , (Comma) (2) - (Hyphen) (2) . (Full Stop) (2) / (Forward Slash) (2) B (2) C (2) D (2) F (2) G (2) H (2) J (2) K (2) M (2) P (2) T (2) V (2) X (20) Space (3) 5 (3) 6 (3) 7 (3) 8 (3) 9 (3) 0 (3) I (3) L (3) N (3) O (3) R (3) S (3) U (4) 1 (4) 2 (4) 3 (4) 4 (4) E Carrying Case(3) A Fount Holder Hexagon Wrench Tweezers
- Stamp Type: Fount Set
- Material: Carbon Steel
- Part Number: KEN5609300K
- Size: 3.0mm
- URATANI High-speed-steel precision combination stamp Number set (10)Deskripsi:Numerals and letters from 16 digits (1.5 mm) to 6 digits (6.0 mm) can be engraved at once.atribut:
- Material: High-speed steel (SKH-51)
- Accessories: 0 - 9:1 each, 10
- Number of Items: 10
- Hardness: HRC60 degrees
- Content: 0 to 9: 1 each, 10 pieces
- URATANI Die Stamp (High Speed Steel Type)Deskripsi:-Numbers and letters from 16 digits(1.5mm)to 6 digits(6.0mm)can be stamped at once.-Character alteration can be done with a single touch and it can be done in about 1/10 the required time compared to conventional method.-With the same holder, letters of 1-0 to 9: 1 each, 10 pieces-A to Z: 1 each, 26 pieces-Spacer: 5 Pieces-Special case: 1 piece-Holder(1.5mm, 2.0mm is small, 2.5mm or more is large): 1 pieceatribut:
- Designation: 3
- Character Height A: 3mm
- Character Width B: 2mm
- Character Pitch P: 3mm
- Content: 0 to 9: 1 each, 10 pieces, A to Z: 1 each, 26 pieces, Spacer: 5 Pieces, Special case: 1 piece, Holder (1.5mm, 2.0mm is small, 2.5mm or more is large): 1 piece.
- Shachihata Stamp Pad (Medium) 10 piecesDeskripsi:- Dries in about 3 seconds on PPC paper, leaving a clean impression. -Improved ease of use in the office! Economical and lasts longer until refill time. - We use oil-based pigment ink that dries quickly, allowing documents to be stacked immediately after stamping. -The body has a glossy finish that is stain-resistant and easy to wipe clean. -The flat shape allows for stable use even with the lid open.Shachihata Stamp Pad, Medium, Black*Not suitable for art paper or coated paper. Also, on such paper types, drying may be slower or the ink may bleed. *When using non-carbon paper or thermal paper, the colored characters may disappear or the print may discolor.atribut:
- Color: Black
- Dimensions (mm): 104.0x72.0x15.9
- Plus Personal Information Protection Stampatribut:
- Body Material: ABS, PS, POM
- Color: Blue
- External Dimension (mm): 76x38x74
- Ink Color: Black
- Stamp Width (mm): 55
- Shachihata Stamp Ink (Tinta Stempel)atribut:
- Capacity (ml): 40
- Specifications: Stamp Pad HGN-2 Exclusive Replenishment Ink
- Dia. x H (mm): 34x82.7
- SANBY Quick StamperDeskripsi:Postcard order type. Since the ink penetrates the stamp surface, continuous stamping is possible without using a stamp pad. Since it uses a special water-resistant ink, it will not bleed or disappear even if it gets wet after stamping. Once infiltrated, it cannot be decolorized.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stamp Type: Penetration mark
Daftar Harga stamp Terbaru November 2026
| Trodat Stamp Printy Date (Stempel Tanggal) | Rp169.900 |
| Plus (Stationery) Consumption tax Increase tax stamp Rotation mark Shiny stamp | Rp239.900 |
| Trodat Stempel 4912 | Rp179.900 |
| Shachihata Rubber Stamp | Rp439.900 |
| TRUSCO Hand-Made Rose Stamp Number | Rp48.900 |
| Pyramid Stamp Ink (Tinta Stempel) | Rp6.900 |
| Kenko Date Stamp (Stempel) | Rp7.900 |
| TECHNOMARK Flat Stamp | Rp60.900 |
| Trodat Stempel Angka | Rp189.900 |
| Kennedy Stamp Set | Rp18.999.900 |
Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)



















































































































































/q3P102266939-2.jpg)
/Plus%20(Stationery)%20Consumption%20tax%20Increase%20tax%20stamp%20Rotation%20mark%20Shiny%20stamp/91P113223325-5.jpg)



/P101574585-1.jpg)
/P101005481-1.jpg)
/TECHNOMARK%20Flat%20Stamp/P102613708-3.jpg)
/Trodat%20Stempel%20Angka/1pP105920061-1.jpg)

/P102015803-1.jpg)
/pcP105880912-1.jpg)
/P102746565-2.jpg)
%2010%20pieces/hxP113215645-1.jpg)

/04P105558004-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)