Shachihata Stamp Pad (Medium) 10 pieces

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorBlack
Dimensions (mm)104.0x72.0x15.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Dries in about 3 seconds on PPC paper, leaving a clean impression.
-Improved ease of use in the office! Economical and lasts longer until refill time.
- We use oil-based pigment ink that dries quickly, allowing documents to be stacked immediately after stamping.
-The body has a glossy finish that is stain-resistant and easy to wipe clean.
-The flat shape allows for stable use even with the lid open.
Shachihata Stamp Pad, Medium, Black
*Not suitable for art paper or coated paper. Also, on such paper types, drying may be slower or the ink may bleed.
*When using non-carbon paper or thermal paper, the colored characters may disappear or the print may discolor.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait