Plus (Stationery) Consumption tax Increase tax stamp Rotation mark Shiny stamp

Sebelum PPN:
Rp239.900
Spesifikasi
Character size (mm)3.7
Options3797237973
Repeated and RefillableCorrespondence
Stamp Size (mm)5x10
Stamp TypePenetration mark
TypeRotation mark (Built-in stamp stand)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tax increase measures stamp! From October 1, 2019, the consumption tax has changed from 8% to 10%.
It is a stamp that can be used for various application documents and final tax returns required for applying for a reduced tax rate by easily correcting documents and product tags that are listed as 8%.
[Rotating stamp type]
It is an ink replenishment type stamp that can be continuously stamped, in which the stamp surface inside is rotated and stamped.
Consumption tax increase / reduction tax rate countermeasure stamp that can be easily stamped on the required part!
Feature
Specification
Consumption tax stamp

Ulasan Produk

Tidak ada ulasan

Halaman Terkait