Beli sprocket sepeda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  2. Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    59%
    Mulai

    Rp129.900

    Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    atribut:
    • Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
    • Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
    • Pitch (mm): 12.7
    • Length L(mm): 25
    • Chain No.: 40
    • Boss Diameter D (mm): 63
    • Inner Link Inner Width (mm): 7.95
    • Number of Columns: 1
    • Number of Gears: 25
    • Outer Diameter d (mm): 108
    • Pitch Circle Diameter P.C.D. (mm): 101.33
    • Roller Outer Diameter (mm): 7.92
    • Set Screw: 2-M6
    • Shaft Hole Diameter Tolerance: H7
    • Shaft hole diameter (phi mm): 16
    • Shaft hole type: Shaft hole finished product
    • Sprocket Form: B type
    • Tap Position A (mm): 8
    • Tooth Width (mm): 7.2
    • Type: sprocket
  3. KATAYAMA Idler Sprocket
    Mulai

    Rp189.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  4. IMAO Steel Sprocket Idler
    Mulai

    Rp589.900

    IMAO Steel Sprocket Idler
    Deskripsi:
    Ball bearing press-fit
  5. Non Brand Sprocket Gear Double
    Mulai

    Rp44.900

    Non Brand Sprocket Gear Double
    atribut:
    • Type Gear: Double
  6. FENNER DRIVES Idler Sprocket
    Mulai

    Rp509.900

    FENNER DRIVES Idler Sprocket
    Deskripsi:
    These idler sprockets are constructed of either steel or fiberglass-reinforced nylon. Steel sprockets are durable and wear resistant. Fiberglass-reinforced nylon sprockets are resistant to corrosive environments and are suitable for drive systems that require washdown.
    atribut:
    • UNSPSC: 31171901
    • Bearing Number: 6203-2RS
    • Bearing Type: Ball
    • Bore Diameter (mm): 17
    • Material: Fiberglass-Reinforced Nylon
    • Maximum Operating Temperature (°F): 225
    • Maximum Radial Load at Speed (lbs): 1026 @300rpm; 1175 @200rpm; 1480 @100rpm; 2141 @33rpm; 402 @5000rpm; 449 @3600rpm; 507 @2500rpm; 565 @1800rpm; 601 @1500rpm; 687 @1000rpm; 866 @500rpm
    • Minimum Operating Temperature (°F): 32
  7. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  8. ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)
    Mulai

    Rp119.900

    ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  9. Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Mulai

    Rp309.900

    Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Deskripsi:
    FBN sprockets are finished sprockets made by processing KANA standard NK sprockets with shaft holes, keyways, and set screws.High-precision and stable quality are achieved through a centralized production system with excellent equipment and thorough quality control.More than 1900 statistical variations match user needs and reduce total cost.FBN (new JIS processing) is processed based on the new JIS standard (JIS B 1301-1976) parallel key.Key width tolerance is H7.
    atribut:
    • Set screw (M): 6
    • Number of Teeth: 11
    • Material: Carbon steel for machine structural use
    • Sprocket shape: B-type
    • Roller Link Inner Width (W) (mm): 9.53
    • Roller outer diameter (Dr) (mm): 10.16
    • Boss Diameter BD (mm): 45.5
    • Boss length BL(mm): 25
    • Chain pitch (P) (mm): 15.875
    • Shaft Hole Diameter (mm): 20
Daftar Harga sprocket sepeda Terbaru October 2026
Non Brand Sprocket Gear SingleRp18.900
Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-TeethRp129.900
KATAYAMA Idler SprocketRp189.900
IMAO Steel Sprocket IdlerRp589.900
Non Brand Sprocket Gear DoubleRp44.900
FENNER DRIVES Idler SprocketRp509.900
TSUBAKI Chain Coupling BodyRp409.900
ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)Rp119.900
Katayama Chain Sprocket New Jis Key Specification FBN50B SeriesRp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)