Beli chain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Portable TRISTAND Chain Vise (Catok Rantai Pipa)Deskripsi:Each TRISTAND pipe vise features integral folding legs for easy transport and setup, tool hangers and a base which overhangs the front legs for clear tool swing. Designed for pipe threading and fabrication, these tools deliver optimal efficiency.
- POWERTEC Chain (Rantai)Deskripsi:Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
- monotaro Standard Roller Chain (Rantai Roller / Rantai Industri)Deskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- TSUBAKI RS40 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)Deskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- Katayama Chain Standard Chain CouplingDeskripsi:Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.atribut:
- Type: only a main part
- Sherlock Ship Chain (Rantai Kapal)atribut:
- Size (kg): 50
- Material: Besi Galvanized
- TSUBAKI Stainless Drive Chain (Rantai Roller / Rantai Stainless Industri)atribut:
- No. of Strands: 1
- Hataya Limited Chain CutterDeskripsi:-Grip is easy to handle and easy to cut chain.-Store inside the grip the auxiliary change pin.
- monotaro Aluminum Clipboard Vertical Type with Chain (Papan Jalan)Deskripsi:The task of writing across the document. Slip management and surveys of the site, in such circular notice.atribut:
- Type: Rip-cut
- Material: Body: Aluminium Clip part: Steel Spring part: Steel
- Size: A4
- Chain Length (mm): 600
- Dimensions, Height x Width (mm): 316×230
- Number of Storage (sheets): Approximately 50 (copy paper)
- RIDGID Aluminum Straight Pipe Wrench (Kunci Pipa)Deskripsi:RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.Size = nominal length of handlePipe Capacity = maximum nominal diameter of steel pipe
- monotaro.id Plastic Chain 6mmDeskripsi:monotaro.id plastic chain atau sering disebut juga dengan rantai plastik, tersedia dalam 2 ukuran yakni 6 mm dan 8 mm. Customer dapat memilih dengan panjang 25m atau 50 meter, disesuaikan dengan kebutuhannya. monotaro.id rantai plastik ini dapat digunakan sebagai pembatas, juga di traffic cone atau stick cone. Cocok sekali digunakan sebagai salah satu alat keamanan di perusahaan.atribut:
- Material: Plastik
- POWERTEC Chain Sling 4 Legs (Rantai Sling)atribut:
- Type: 4 Legs
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- SSS Rantai RODeskripsi:Rantai RO adalah jenis rantai dengan menggunakan seal O-ring yang terletak di antar plat rantai berfungsi sebagai karet pemisah yang menjaga plat agar tidak saling bergesekan dan juga seal akan menyimpan pelumas di dalam nya sehingga bagian dalam rantai akan selalu terlumasi.atribut:
- Color: Gold
- TSUBAKI Leaf Chain LinkDeskripsi:These leaf chain clevis connectors consist of two or more leaf plates that are connected by clevis pins. The clevis pins are secured with a cotter pin which can be removed to join the ends of a chain.atribut:
- UNSPSC: 31151603
- Lacing: 4x6
- Lubrication: SAE 10 to SAE 50
- Material: Carbon Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Standards: ANSI
Daftar Harga chain Terbaru November 2026
| RIDGID Portable TRISTAND Chain Vise (Catok Rantai Pipa) | Rp15.999.900 |
| POWERTEC Chain (Rantai) | Rp48.900 |
| OCM Connecting Link | Rp21.900 |
| HITECH Roller Chain (Rantai Roller / Rantai Industri) | Rp96.900 |
| monotaro Standard Roller Chain (Rantai Roller / Rantai Industri) | Rp289.900 |
| TSUBAKI RS40 Series-Standard Drive Chain (Rantai Roller / Rantai Industri) | Rp26.900 |
| Crosby Hook Clevis Grab Carbon (Kait Crane / Pengait Kargo) | Rp249.900 |
| Katayama Chain Standard Chain Coupling | Rp419.900 |
| OCM Offset Link | Rp27.900 |
| Sherlock Ship Chain (Rantai Kapal) | Rp1.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/f1P102243541-7.jpg)
/qrP108182963-1.jpg)

/1vP112168067-1.jpg)
/48P101563152-6.jpg)
/3eP104084122-2.jpg)
/ccP107969444-1.jpg)


/rdP105064985-2.jpg)
/4oP104084168-2.jpg)

/hjP103167631-2.jpg)
/8uP102294318-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/monotaro_id%20Plastic%20Chain%206mm/7yP111294286-3.jpg)
/m5P111303797-1.jpg)


/j8P104969692-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)