Beli sprinkler pertanian di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAKUDAI Part Circle Impact SprinklerDeskripsi:-Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
- Takagi Metal Pulse SprinklerDeskripsi:-Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circleatribut:
- Material: Brass
- Takagi Mist SprinklerDeskripsi:-Sprinkler water like a fountain.-Sprinkle water irregularly 360°.-Connector with Hose Connectionatribut:
- Watering Range: 2 to 8m
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
- Material: ABS resin, Polyacetate (POM)
- Rain Bird Automatic Sprinkler SystemDeskripsi:These plant-watering systems and retrofit kits help to deliver water to the plant base in a regulated, dripping action. They are recommended for areas with water usage restrictions. Drip irrigation systems take care of regulating pressure, filtering sediment and preventing backflow.atribut:
- UNSPSC: 21101803
- Coverage Area (ft²): 3000
- Takagi SprinklerDeskripsi:-Sprinkler that sprinkles water in a rectangular pattern.-The watering range can be set with dial operation.-Connector with Hose Connection
- Takagi Triple Arm Sprinkleratribut:
- Material: Zinc alloy, ABS resin
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
- Specification: One connector provided
- VIKING Sprinkler Head Std Response c/w Ceiling Plateatribut:
- Size (inch): 1/2
- Finish: Standard Brass
- Rutland Plastic Impulse SprayerDeskripsi:This sprinkler has a minimal footprint for lawn protection, fully adjustable distance and spray pattern with full or part circle operation and a spray coverage of up to 24m2atribut:
- Features: Full or Part Circle Operation Fully Adjustable Distance and Spray Pattern Minimal footPrint for Lawn Protection Snap Action Connector
- Weight Each: 490g
- Color: Yellow
- Overall Depth: 70mm
- Overall Width: 222mm
- Coverage: 24m2
- Overall Height: 222mm
- VIKING Sprinkler Head Std Responseatribut:
- Size (inch): 1/2
- Type: Upright
- Temperature (°C): 68
- Finish: Standard Brass
- KAKUDAI SprinklerDeskripsi:-For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
- Taffware Rotate Sprinkler Spray Nozzle Air Irigasi TamanDeskripsi:Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Andaatribut:
- Dimensions (cm): 12x5x9.3
- Pressure (MPa): 0.2 - 0.4
- Distance (m): 44105
- Connection Size (inch): 44958
- Material: Tembaga
- Flow (m³/hour): 0.8 - 1.62
- VIKING Sprinkler Head Std Responseatribut:
- Size (inch): 0.5
- Kenmaster Sprinkler Kebun 3 CabangDeskripsi:Springkle taman kenmaster ini terbuat dari besi, memiliki fungsi dapat membuat air mancur, dan mudah dipasang serta dapat menyiram tanaman.atribut:
- Material: Steel
- Flush Distance (m): 4
- Turning Radius (°): 360
- Hidra Sprinkler Big Gun Sime Hidra Radius Tembak 35-40 MeterDeskripsi:Sime dilengkapi dengan pemecah semburan untuk mengubah bentuk semburan dengan mudah dan beberapa ukuran nozzle yang mudah untuk diganti-ganti.Terbuat dari bahan almunium pada bagian atas dan tembaga pada bagian bawah dan menggunakan sambungan 1 1/2inch (female thread/ drat dalam) yang biasa digunakan pada sambungan pipa PVC.Produk Sprinkler bigun diproduksi oleh Sime yang berasal dari Italy. Sprinkler ini juga dilengkapi dengan nozzle tambahan dibagian bawah untuk menjangkau daerah yang lebih dekat.atribut:
- Firing Radius (m): 18-31
- Flush Discharge (L/m): 110-310
- Thread Size (inch): 1.5
- Nozzle Size (mm): 10, 12 & 14
- Water Pressure (bar): 2-5
- Flush Degree (°): 25 - 360
- Dimensions (cm): 34x30
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
Daftar Harga sprinkler pertanian Terbaru December 2025
| KAKUDAI Part Circle Impact Sprinkler | Rp83.000 |
| Takagi Metal Pulse Sprinkler | Rp569.900 |
| Wipro Sprinkler | Rp7.000 |
| Takagi Mist Sprinkler | Rp289.900 |
| Rain Bird Automatic Sprinkler System | Rp7.399.900 |
| Takagi Sprinkler | Rp189.900 |
| Takagi Triple Arm Sprinkler | Rp509.900 |
| VIKING Sprinkler Head Std Response c/w Ceiling Plate | Rp109.900 |
| Rutland Plastic Impulse Sprayer | Rp239.900 |
| VIKING Sprinkler Head Std Response | Rp80.000 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Sprinkler%20Head%20Std%20Response%20c%2Fw%20Ceiling%20Plate/fqP105388566-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Sprinkler%20Head%20Std%20Response/kfP105386735-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/VIKING%20Sprinkler%20Head%20Std%20Response/7fP105225267-1.jpg)


/P102025048-1.jpg)