Beli spring mounting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Mulai

    Rp2.499.900

    ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
    atribut:
    • Length (mm): 262
    • Diameter (mm): 235
  2. REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels
    Mulai

    Rp19.999.900

    REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels
    Deskripsi:
    Pressure-washer spring-return hose reels have a high-pressure water swivel to handle a broad range of temperatures and up to 5000 psi. Steel bodies are powder-coated for corrosion resistance. These pressure-washer hose reels hold 50- to 425-ft. water hose for use in agricultural/marine, equipment cleaning, and pressure-washing applications.
    atribut:
    • Corrosion-Resistant: Yes
    • Drive Type: Spring Return
    • Enclosed: No
    • For Dual Hose: No
    • Hose Capacity (in I.D.): 3/8
    • Maximum Operating Temperature (°F): 210
    • Minimum Operating Temperature (°F): 32
    • Mount Hole Diameter (inch): 1/2
    • Number of Mount Holes: 4
    • Reel Color: Red
    • Swivel Material: Nickel Plated Steel
  3. ALTRAND XL Type Open Spring Mounting
    Mulai

    Rp839.900

    ALTRAND XL Type Open Spring Mounting
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
  4. Defelsko Coating Thickness Gauge
    Mulai

    Rp7.699.900

    Defelsko Coating Thickness Gauge
    Deskripsi:
    Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
  5. OMRON Compact Enclosed Switch SHL Panel Mounting Plunger Type
    Mulai

    Rp559.900

    OMRON Compact Enclosed Switch SHL Panel Mounting Plunger Type
    Deskripsi:
    Small general-purpose horizontal type. Micro load type is also available in series EN, UL, CSA, and CCC standards. Built into a robust and precise die-cast case with a highly durable coil spring switch. It is small and can be used for applications where strength is uneasy when the micro switch is used alone. The cord can be pulled out from either the left or right side by replacing the terminal protection cover. Sealing performance conforming to IEC IP67.
  6. HILTI Mesin Bor Bobok Beton
    Mulai

    Rp5.799.900

    HILTI Mesin Bor Bobok Beton
    Deskripsi:
    Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
  7. Non Brand CSL/SWL Series Coil Spring
    Mulai

    Rp11.900

  8. CUMMINS Genset Tipe Open
    Mulai

    Rp239.999.900

    CUMMINS Genset Tipe Open
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  9. TOHATSU Strong Spring α TLR
    Mulai

    Rp329.900

    TOHATSU Strong Spring α TLR
    Deskripsi:
    ``Strong Spring'', ``Strong Spring for High Deflection'', and ``Strong Spring α'' are different from conventional round wires and use irregular cross-section materials, and Tohatsu was the first to standardize them in Japan. By using this irregular cross-section material, we are contributing to the miniaturization of Japanese molds."High Strength Spring α" TLR uses high silicon steel for springs and has excellent performance in high stress, amplitude, and heat resistance.
    atribut:
    • Material: Silicon Chrome Steel for Springs
    • Outer Diameter (φmm): 60
    • Inner Diameter (Φmm): 35
    • Type of Spring: Strong Spring
    • Color: Blue (Electrodeposition Coating)
    • Operating Temperature Range (°C): -30~150
  10. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  11. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  12. KEIBA Spring
    Mulai

    Rp77.900

    KEIBA Spring
    Deskripsi:
    -Springs for replacement.
  13. RS PRO Steel Alloy Compression Spring
    Mulai

    Rp77.900

    RS PRO Steel Alloy Compression Spring
    Deskripsi:
    RS PRO Music Wire Steel Compression SpringsA range of compression springs from our RS PRO offer which come in various sizes and lengths and with closed and ground and closed not ground end types. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used in:Ball point pensVehiclesMobile phonesValvesElectrical switches
    atribut:
    • Material: Alloy Steel
  14. Non Brand CSM/SWM Series Coil Spring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  15. Indexa Die Spring - Heavy Load
    BARU
    Mulai

    Rp24.900

    Indexa Die Spring - Heavy Load
    Deskripsi:
    Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
    atribut:
    • Type: Heavy Load
    • Colour: Red
    • Material: Steel
Daftar Harga spring mounting Terbaru March 2026
ALTRAND Anti Vibration Isolator Damper Spring Mounting SeismicRp2.499.900
REELCRAFT Washdown & Pressure Washer Spring-Return Hose ReelsRp19.999.900
ALTRAND XL Type Open Spring MountingRp839.900
Defelsko Coating Thickness GaugeRp7.699.900
OMRON Compact Enclosed Switch SHL Panel Mounting Plunger TypeRp559.900
HILTI Mesin Bor Bobok BetonRp5.799.900
Non Brand CSL/SWL Series Coil SpringRp11.900
CUMMINS Genset Tipe OpenRp239.999.900
CUMMINS Genset Tipe SilentRp269.999.900
Yamamoto Kogaku Spring Spring for WPRp63.900

Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)

Halaman Terkait