Mason Hanger Mount Vibration Isolator

Sebelum PPN:
Rp419.900 - Rp1.599.900
Spesifikasi
UNSPSC23153130
Bushing TypeRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These elastomer-style hanger mount vibration isolators have a cylindrical neoprene element housed in a rigid frame. They minimize noise and vibration for smaller equipment, but have lower deflection than spring-style isolators.
Feature
Hanger Mount Vibration Isolator Neoprene Capacity Range 0 to 35 lb Deflection Range 0.10 in to 0.20 in Max Rod Dia 3/8 in Lower Rod Penetration 1 1/4 in Depth 1 3/4 in Height 2 1/4 in Width 1 7/8 in Color Mark Green Bushing Type Rubber

Ulasan Produk

Tidak ada ulasan

Halaman Terkait