Beli spreader di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Broadcast Spreader
    Mulai

    Rp3.299.900

    WESTWARD Broadcast Spreader
    atribut:
    • Product Type: Broadcast Spreader
    • Drop Type: 1 Hole
    • Hopper Material: Polypropylene
    • Wheel Type: Pneumatic
  2. Ningbo Ha Glass Bacterial Cell Spreader
    Mulai

    Rp309.900

    Ningbo Ha Glass Bacterial Cell Spreader
    Deskripsi:
    Glass Bacterial Cell Spreader with triangular end
    atribut:
    • Blade Width (mm): 35-40
    • Length of Handle (cm): 16
    • Diameter Rod (mm): 5
    • Material: Glass
  3. SUN RUN Hydraulic Flange Spreader
    Mulai

    Rp39.999.900

    SUN RUN Hydraulic Flange Spreader
    Deskripsi:
    SWR-40 Hydraulic Spreader-Only requests an access gap of 0.24inch (6mm)-Automatic mechanical retraction-Unique interlocking : no first step bending and risk of slipping out of joint
    atribut:
    • Max. Spread force (kN): 125
    • Tip Clearance (mm): 6
    • Max. Spread (mm): 81
    • Oil Capacity (cc): 78
  4. R&R Spyker Spreader (Mesin Penyebar Pupuk)
    Mulai

    Rp29.999.900

    R&R Spyker Spreader (Mesin Penyebar Pupuk)
    Deskripsi:
    This 50 lb walk behind spreader is ideal for year round use, broadcasting fertilizer, seed, sand or ice melt at a width of 4 to 12 feet. Dials 90 settings to accurately calibrate for the specific type of material being applied. Polypropylene hopper will not rust or dent. 10 in x 4 in (254mm x 101.6mm) pneumatic tires roll over any terrain. Fully enclosed aluminum gears, adjustable height handle, powder coated frame, and positive on/off cables. Includes hopper screen and cover.
    atribut:
    • Capacity (kg): 23
    • Capacity (lbs): 50
    • Dimensions (inch): 38x22.5x38
    • Hopper Material: Polypropylene (Rust-proof)
    • Spread Width (ft): 4 to 12
    • Tire Size (inch): 10x4
    • Tire Size (mm): 254x101.6
  5. ESCO Free jack base
    Mulai

    Rp1.099.900

    ESCO Free jack base
    Deskripsi:
    Made of steel. Surface treatment: electroplating. Mainly used when installing single-tube pipes on sloping ground or for diagonal members.
    atribut:
    • Base Dimensions (mm): 140x140
    • Height (mm): 400
    • Hole Diameter (DIAmm): 12
    • Load Capacity (t): 2.6
    • Mass (kg): 3.8
    • Screw Diameter (DIAmm): 34
  6. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  7. Labware Charuzu Inoculation Loop
    Mulai

    Rp73.900

    Labware Charuzu Inoculation Loop
    Deskripsi:
    Ultra smooth loop made from high grade polystyrene ergonomic design easy to handle and orientating loop head
  8. WESTWARD Handheld Broadcast Spreader
    Mulai

    Rp499.900

    WESTWARD Handheld Broadcast Spreader
    Deskripsi:
    Grainger hand spreaders are reliable, consistent and built for a variety of lawn care needs. These broadcast spreaders can easily handle projects such as fertilizing your small personal garden, spot-planting grass seed or salting iced-over walkways and driveways. Let Grainger help you get the job done quickly and easily with convenient handheld broadcast spreaders.
    atribut:
    • Features: Easy-Crank Design; Lightweight
    • Product Type: Handheld Broadcast Spreader
    • Handle: Hand Crank
    • Drop Type: Broadcast
    • Hopper Material: Polypropylene
    • Capacity (lbs): 3.3
    • For use with: Fertilizer; Salt; Seed
    • Spread Width (ft): 5 to 12
    • UNSPSC: 21101804
  9. Biologix Cell Scraper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    Biologix Cell Scraper
    atribut:
    • Material: PE
    • Sterile: Yes
    • Package: Individual
  10. BLACK+DECKER Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp2.299.900

    BLACK+DECKER Lawn Mower (Mesin Potong Rumput Dorong)
    atribut:
    • Power (W): 1200
    • Cutting Width (cm): 32
    • Height Adjustment (mm): 23-63
    • No Load Speed (rpm): 3500
  11. TIGON Palm Grabber
    Mulai

    Rp109.999.900

    TIGON Palm Grabber
    Deskripsi:
    Couple dengan traktor 4 roda
    atribut:
    • Dimensions (cm): 225x110x130
    • Lifting Capacity (kg): 180
    • Lifting Height: 3.5
    • Recomended Tracktor Power (HP): > 40
    • Jaw Grabber Type: 4 Jaws
    • Max. Outreach (m): 3.5
    • Maximum Jaw Opening (mm): 1000
    • Slewing Angle (°): 360
  12. Enerpac Hand Pump W/Fsh14 Hydraulic Flange Spreader Kit (Dongkrak Celah)
    Mulai

    Rp189.999.900

    Enerpac Hand Pump W/Fsh14 Hydraulic Flange Spreader Kit (Dongkrak Celah)
    Deskripsi:
    Flange ram spreaders are used to separate pipe flanges in industrial pipe maintenance operations. The ram is placed between the flanges and the pipes are spread as the jaws of the spreader open.
    atribut:
    • Nominal Capacity (t): 14
    • Tip Clearance (inch): 0 (Zero)
    • UNSPSC: 31160000
  13. POWERTEC Chain Sling 4 Legs (Rantai Sling)
    Mulai

    Rp2.499.900

  14. TRUSCO Wire Rope Sling (Kawat Sling)
    Mulai

    Rp8.099.900

    TRUSCO Wire Rope Sling (Kawat Sling)
    atribut:
    • Material: Rope = carbon steel, core = hemp core, sleeve = aluminum alloy, thimble = Q235 (SS400 equivalent) surface dove plating
    • Rope Diameter (mm): 14
  15. SUMNER Flange Spreader
    Mulai

    Rp7.899.900

    SUMNER Flange Spreader
    Deskripsi:
    Flange spreaders drive their head between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.
    atribut:
    • UNSPSC: 25191702
    • Drive Size (inch): 1-3/8 Wrench; 1/2 Bar
    • Features: Hardened Wedge for Safe Splitting; Large Feed Screw
    • Material: Steel
    • Maximum Flange Capacity (lbs): 1500
    • Minimum Flange Capacity (lbs): 150
    • Product Type: Flange Spreader
Daftar Harga spreader Terbaru October 2026
WESTWARD Broadcast SpreaderRp3.299.900
Ningbo Ha Glass Bacterial Cell SpreaderRp309.900
Yato Filler and Spreader Set (Dempul & Sekrap)Rp209.900
AGRI-FAB Tow-Behind SpreaderRp9.899.900
SUN RUN Hydraulic Flange SpreaderRp39.999.900
R&R Spyker Spreader (Mesin Penyebar Pupuk)Rp29.999.900
ESCO Free jack baseRp1.099.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
Labware Charuzu Inoculation LoopRp73.900
WESTWARD Handheld Broadcast SpreaderRp499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)