Beli spray gun texture di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WTB Spray Gun
    Mulai

    Rp16.999.900

    WTB Spray Gun
    Deskripsi:
    -When recoating for color-matching and texture-matching, it is always finished in the semi-wetted mist status.-There will be no paint drop in winter or roughness of finishing in summer.-Spraying with low pressure(0.2MPa)is possible.-Conventional solvent-based paint and water-based paint can be smoothly painted as well.-You can paint at recoated edges without a concern of over-sprayed mist. -High grade finish painting for automotive, piano, etc. -Gravity type
    atribut:
    • Nozzle Diameter: 1.1mm
    • Required Compressor: 2.2kW
    • Air Usage: 275L/min
    • Pattern Opening: 265mm
    • Cup Mounting Outlet: G1/4
    • Material: Aluminium Forging
    • Purpose of Use: High grade finish painting for automotive, piano, etc.
  2. TRUSCO Spray Gun
    Mulai

    Rp1.899.900

    TRUSCO Spray Gun
    atribut:
    • Air Intake Port: G 1/4
    • Cap capacity (L): 0.4
    • Nozzle diameter (mm): 1.3
    • Required Compressor Power (kW): 0.7 5 to 1.5
    • Pattern opening (mm): 150
    • Misting Stage: General Purpose
    • Cutting Mounting Hole: G 1/4
    • Mass (g): 526
    • Air Usage (L/minute): 90
    • Purpose of Use: Intermediate and top coat of small objects.
  3. Meiji Hand Spray Gun F200 Series
    Mulai

    Rp1.499.900

    Meiji Hand Spray Gun F200 Series
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  4. LAKONI Spray Gun
    Mulai

    Rp269.900

  5. Meiji Hand Spray Gun F110 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  6. INGCO Air Spray Gun
    Mulai

    Rp249.900

    INGCO Air Spray Gun
    atribut:
    • Operating Pressure (bar): 3-4
  7. ANEST IWATA Small Spray Gun W-71 Series
    Mulai

    Rp3.799.900

    ANEST IWATA Small Spray Gun W-71 Series
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  8. NLG Spray Gun
    Mulai

    Rp129.900

    NLG Spray Gun
    Deskripsi:
    Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
  9. Wipro Spray Gun Meiji Type
    Mulai

    Rp279.900

    Wipro Spray Gun Meiji Type
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Type: Meiji
    • Standard Nozzle (mm): 1.5
  10. RYU Spray Gun Electric
    Mulai

    Rp409.900

    RYU Spray Gun Electric
    Deskripsi:
    - High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
  11. WTB Sata Spray Gun J Series 13
    Mulai

    Rp11.999.900

    WTB Sata Spray Gun J Series 13
    atribut:
    • Material: aluminum die cast
    • Cup mounting port: G1/4
    • Nozzle diameter (mm): 1.3
    • Pattern opening (mm): 240
    • Air Connection Port: G1/4
    • Air Consumption (L/minute): 265
    • Required Compressor Power (kW): 2.2
  12. Meiji Spray Gun
    Mulai

    Rp2.099.900

  13. INGCO Hvlp Air Spray Gun
    Mulai

    Rp359.900

    INGCO Hvlp Air Spray Gun
    atribut:
    • Standard Nozzle (mm): 1.4
    • Pattern Width (mm): 180-250
    • Optional Nozzle (mm): 1.3-2.5
  14. TEKIRO Semprotan Cat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    TEKIRO Semprotan Cat
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  15. Non Brand Tali Manila
    48%
    Mulai

    Rp199.900

    Non Brand Tali Manila
    Deskripsi:
    Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goni
    atribut:
    • Color: Brown
  16. Taffware Professional Spray Gun Nozzle HVLP Airbrush
    Mulai

    Rp84.900

    Taffware Professional Spray Gun Nozzle HVLP Airbrush
    Deskripsi:
    Dengan spray gun Taffware, Anda bisa mengatasi berbagai macam pekerjaan cat dengan mudah dan efisien. Dilengkapi dengan teknologi terbaru dan desain ergonomis yang nyaman digunakan, spray gun ini menjamin hasil akhir yang sempurna dan profesional. Spray gun ini mampu menampung cairan dengan kapasitas 125 ml. Tak hanya itu, spray gun Taffware juga mudah dibersihkan dan memiliki daya tahan yang tinggi sehingga bisa digunakan dalam jangka waktu yang lama. Jangan ragu untuk memilih spray gun Taffware untuk mempermudah pekerjaan cat Anda
    atribut:
    • Container Dimensions (mm): 60x60x90
    • Spray Gun Dimensions (mm): 150 x 100 x 20
    • Air inlet (inch): G1/4
    • Paint Capacity (ml): 125
    • Transmission: Gravitasi
    • Inlet Screw (inch): 45017
    • Material: Stainless Steel dan Plastik
    • Working Pressure (kg/cm²): 2.1
  17. ANEST IWATA Spray Gun
    Mulai

    Rp3.399.900

Daftar Harga spray gun texture Terbaru March 2026
Meiji Architectural Spray GunsRp1.999.900
WTB Spray GunRp16.999.900
ANEST IWATA Spray GunRp679.900
TRUSCO Spray GunRp1.899.900
Meiji Hand Spray Gun F200 SeriesRp1.499.900
LAKONI Spray GunRp269.900
Meiji Hand Spray Gun F110 SeriesRp1.999.900
INGCO Air Spray GunRp249.900
ANEST IWATA Small Spray Gun W-71 SeriesRp3.799.900
NLG Spray GunRp129.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)