Beli spray gun devilbiss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEVILBISS Spray Gun Jgx Seriesatribut:
- Required Compressor Power (kW): 1.5 to 2.2
- Mist Level: High Grain
- Air Input Port: G1/4
- Cup Mounting Outlet: G3/8
- DEVILBISS Spray Gun NEPTUNE Gravityatribut:
- Air Cap Material: Plated Brass
- Capacity (cc): 568
- Gun Body Material: Magnesium with PTFE Coating
- DEVILBISS Spray Gun LUNA2-R-PLS SeriesDeskripsi:-The body is made of a strong and lightweight magnesium alloy while the surface uses a fluorine paint that coating does not stick to easily.-It has an ergonomically based grip design that fits on the hand.-Each knob that emphasizes operational ability is fine-tuned with easy-to-rotate design. -Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like. -Gravity typeatribut:
- Required Compressor: 2.2kW
- Air Usage: 200L/min
- Pattern Opening: 240mm
- Mist Level: High Grain
- Cup Mounting Outlet: G1/4
- Air Input Port: G1/4
- Main Body Materials: Magnesium alloy
- Purpose of Use: Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like.
- Surface: Fluorine coat
- Wetted Part Materials: Stainless Steel (SUS304)
- DEVILBISS Spray Gun Gravity DV1 B+ Baseatribut:
- Cup Capacity (oz): 20
- Tube: GFC-501
- DEVILBISS Spray Gun GTi Pro Lite HV30atribut:
- Machined Part Material: Robust and lightweight alloy
- Size (mm): 13 & 14
- DEVILBISS Spray Gun Gravity DV1 C1+ Clearatribut:
- Cup Capacity (oz): 20
- Tube: GFC-501
- DEVILBISS Spray Gun LUNA-LY LVMP SeriesDeskripsi:-LVMP specification with high coating efficiency, low air consumption, and high atomization. (working environment/cost reduction type)-The gun body adopts lightweight an robust ECO metal magnesium alloy.-Applying fluorine coating on the gun body surface, paint is hard to adhere.-Since the wetted parts are made of stainless steel, it can be used for any paint including water-based paint. -Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry, etc. -Pressure typeatribut:
- Nozzle Diameter: 1.4mm
- Required Compressor: 2.2 to 3.7kW
- Air Usage: 200L/min
- Pattern Opening: 220mm
- Mist Level: High Grain
- Paint Hose Mounting Port: G1/4
- Air Input Port: G1/4
- Main Body Materials: Magnesium alloy
- Purpose of Use: Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry, etc.
- Surface: Fluorine coat
- Wetted Part Materials: Stainless Steel (SUS304)
- DEVILBISS HVLP Spray Gunsatribut:
- UNSPSC: 31211908
- Air inlet (inch): 1/4
- Product Type: HVLP Spray Gun
- DEVILBISS Spray Gun Cup Lineratribut:
- UNSPSC: 31211908
- Product Type: Spray Gun Cup Liner
- DEVILBISS Spray Gun LUNA-L LVMP SeriesDeskripsi:-The body is made of a strong and lightweight magnesium alloy while the surface uses a fluorine paint that coating does not stick to easily.-It has an ergonomically based grip design that fits on the hand.-Each knob that emphasizes operational ability is fine-tuned with easy-to-rotate design. -Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like. -Gravity typeatribut:
- Nozzle Diameter: 1mm
- Required Compressor: 2.2kW
- Air Usage: 180L/min
- Pattern Opening: 250mm
- Mist Level: High Grain
- Cup Mounting Outlet: G1/4
- Air Input Port: G1/4
- Main Body Materials: Magnesium alloy
- Surface: Fluorine coat
- Wetted Part Materials: Stainless Steel (SUS304)
- Sharp Air Cooler (Pendingin Udara)Deskripsi:Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.atribut:
- Rated Voltage/Frequency (V/Hz): 220-240/50
- Timer (hour): 1-2-3 up to 15
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Sikkens WashprimerDeskripsi:Bonding primer umum dengan satu komponen dan bebas kromat untuk aplikasi langsung pada substrat baja logam tanpa pelindung, baja pelat seng, aluminium dan stainless steel.Daya lekat optimal dan perlindungan anti-karat yang luar biasa · cepat kering · efek mengkilap.Tips: Kelembapan udara harus kurang dari 75 % selama aplikasi. Jangan lapisi dengan produk waterborne, bahan epoksi atau filler bodi poliester. Juga tersedia dalam kaleng aerosol yang praktis.atribut:
- Size (L): 1
- DEVILBISS Conventional Spray Gunsatribut:
- UNSPSC: 31211908
- Air inlet (inch): 1/4
- Product Type: Conventional Spray Gun
- Rabbit Container Box Multipurpose Stackable 6611Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 390x290x130
- INGCO Air Spray Gunatribut:
- Operating Pressure (bar): 3-4
Daftar Harga spray gun devilbiss Terbaru March 2026
| DEVILBISS Spray Gun Jgx Series | Rp5.299.900 |
| DEVILBISS Spray Gun NEPTUNE Gravity | Rp5.899.900 |
| Makita Sikat Arang | Rp25.900 |
| DEVILBISS Spray Gun LUNA2-R-PLS Series | Rp5.399.900 |
| DEVILBISS Spray Gun Gravity DV1 B+ Base | Rp16.999.900 |
| DEVILBISS Painting Equipment Parts | Rp569.900 |
| DEVILBISS Spray Gun GTi Pro Lite HV30 | Rp5.699.900 |
| DEVILBISS Spray Gun Gravity DV1 C1+ Clear | Rp16.999.900 |
| DEVILBISS Spray Gun LUNA-LY LVMP Series | Rp5.899.900 |
| DEVILBISS HVLP Spray Guns | Rp12.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































/P102171578-1.jpg)