DEVILBISS Gravity Spray Gun DV1 B+ Base (Alat Semprot Cat)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Cup Capacity (oz)20
TubeGFC-501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
IMPROVED TRANSFER EFFICIENCY
A noticeable improvement in transfer efficiency resulting in significant savings in paint consumption to achieve a high-quality finish.

MORE EFFICIENT
Maintains superior atomization and fine particle size with reduced air consumption (CFM) and inlet pressure (PSI).

QUIETER
The DV1 sprays noticeably quieter for a more enjoyable painting experience.

LESS MOTTLING
The DV1 produces an even distribution of particles resulting in less clouding – or “mottling” - of finish material and a flawless finish.

BALANCED SPRAY PATTERN
Particle distribution is optimized symmetrically around the center line of the spray pattern to create the most even and consistent spray fan.

STABILIZED AIR DISTRIBUTION
Reduction of turbulent energy in the atomization zone resulting in a significantly more stable and consistent spray pattern.

SUPERIOR ATOMIZATION
More atomizing air velocity at the air cap, along with lower pressure, results in finer atomization and a smoother finish with better blending ability.

CONSISTENT PERFORMANCE
The DV1 offers consistent performance in a variety of environments and conditions, with all types of painters, making it easier to achieve a quality finish.

OPTIMAL COLOR MATCH
Provides the right finish, with the perfect film build, to produce the correct and uniform color every time.

EASY TO MAINTAIN
The DV1 features redesigned internal components that simplify serviceability and make the gun easy to take apart, clean and re-assemble.

IMPROVED ERGONOMICS
The DV1 employs the latest generation ergonomics and lightweight materials for an ultra-comfortable fit and feel. When spraying the DV1, painters will experience a delightfully efficient spraying experience and minimal fatigue.

Ulasan Produk

Tidak ada ulasan