Spesifikasi
| Air Consumption (L/minute) | 395 |
|---|---|
| Air inlet | G1/4 |
| Cap Type | DV1-B |
| Compressor Required (kW) | 3.7 |
| Hand Pessure | 0.2 |
| Nozzle diameter (mm) | 1.3 |
| Paint Inlet | Special (uses special cup) |
| Paint supply method | Gravity type (center cup) |
| Pattern opening (mm) | 330 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The retaining ring is hard-anodized and features a new "quick-release screw." The ring can be attached and removed in less than one turn, allowing for quick and easy air cap operation. Even with base coats, which were difficult to achieve with conventional HVLPs, it produces a perfect flat pattern with uniform particle size and application distribution, achieving a smooth, high-quality finish and high coating efficiency. The newly designed "fluid tip" with a streamlined shape uses air flow control to reduce turbulence, dramatically increase flow velocity, and maximize paint suction. This results in quieter, more stable application pattern distribution. The innovatively designed trigger incorporates a spring, eliminating excess lateral and rotational movement. Experience unprecedented smoothness and light operation.
The newly designed cartridge-type valve seal makes the trigger smooth and easy to pull, improving component durability. Eliminating hassle and improving maintenance. The large, easy-to-grip knob makes dispensing volume adjustment smooth and easy, minimizing wear on the adjustment screw and improving component durability. The newly designed gun body is thin and lightweight for a comfortable fit in the sprayer's hand, with a cool and stylish design. It allows for comfortable painting and reduces fatigue. It features an in-line flow valve that combines the air nipple and cheater valve. The smooth-moving screw makes adjustments easy. Air also flows smoothly inside the gun.
The newly designed cartridge-type valve seal makes the trigger smooth and easy to pull, improving component durability. Eliminating hassle and improving maintenance. The large, easy-to-grip knob makes dispensing volume adjustment smooth and easy, minimizing wear on the adjustment screw and improving component durability. The newly designed gun body is thin and lightweight for a comfortable fit in the sprayer's hand, with a cool and stylish design. It allows for comfortable painting and reduces fatigue. It features an in-line flow valve that combines the air nipple and cheater valve. The smooth-moving screw makes adjustments easy. Air also flows smoothly inside the gun.
Feature
- The DV1 air caps, with advanced internal geometry, result in a perfectly balanced, consistent spray pattern for a perfect finish- Reduced air pressure resulting in improved spray pattern control, atomisation consistency and improved transfer efficiency
- A new combined air inlet and air control valve with 12 x higher precision sensitivity for smoother air control
- Consistently achieves a narrow colour window for the closest colour matching
- New advanced fluid tip design reduces turbulence, minimising mottling/clouding
Use
Spray gun for water-based paint base coatProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
