Beli spray foam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAZET Pressure Foam Sprayer
    Mulai

    Rp2.999.900

    HAZET Pressure Foam Sprayer
    atribut:
    • Capacity (ml): 750
    • Depth (mm): 112
    • Height (mm): 260
    • Material: Body: Plastic (Viton seal specification)
    • Maximum Pressure: 2.5br (with safety valve)
    • Total Capacity (L): 1.5
    • Width (mm): 112
    • With A Replacement Mixer That Can Obtain Three Types of Foam: Viton gasket
  2. Sika Sikaboom AP High Yield Expanding Foam
    Mulai

    Rp319.900

    Sika Sikaboom AP High Yield Expanding Foam
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  3. MAPEI Foam Pengisi Celah
    Mulai

    Rp229.900

    MAPEI Foam Pengisi Celah
    Deskripsi:
    Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.
    atribut:
    • Volume (ml): 750
    • Color: White
    • Packaging: Spray
  4. Weicon Multi-Foam Spray
    Mulai

    Rp169.900

    Weicon Multi-Foam Spray
    atribut:
    • Size (ml): 400
  5. ESCO Spray Bottle (Botol Semprotan)
    Mulai

    Rp399.900

    ESCO Spray Bottle (Botol Semprotan)
    Deskripsi:
    Can be sprayed downward. A scale is attached every 50 mL.
    atribut:
    • Material: Tank: polyethylene, nozzle: resin
    • Capacity (L): 0.95
    • Dimensions (Diameter x Height H) (mm): 100x290
    • Capacity (ml): 950
  6. BOSCH Spray Nozzle Foam Bottle
    Mulai

    Rp1.299.900

    BOSCH Spray Nozzle Foam Bottle
    Deskripsi:
    - Quickly creates rich, long-lasting foam- Adjustable flow rate and adjustable spray angle vary the amount of detergent in thick foam required to suit varying cleaning needs of users- Brass nozzle and parts make the foam jet bottle long-lasting
    atribut:
    • Packaging Dimensions (mm): 126x272x96 (WxLxH)
  7. Yuri Glass Cleaner Foam Spray
    Mulai

    Rp14.900

    Yuri Glass Cleaner Foam Spray
    atribut:
    • Volume (ml): 500
    • Packaging: Bottle Spray
  8. Xtraseal Insulation and Contruction Sealant
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    Xtraseal Insulation and Contruction Sealant
    Deskripsi:
    For sealing large gaps.
    atribut:
    • Size (ml): 750
  9. Furupla Two-Way Foam Spray
    Mulai

    Rp1.099.900

    Furupla Two-Way Foam Spray
    Deskripsi:
    This two-way foam cleaner sprays easily with either a push or pull, making it ideal for oven cleaners. 10ml sprays with one back-and-forth motion.For oven cleaners, kitchen cleaners and other foam-type cleaning agents.
    atribut:
    • AS ONE Part Number: 64-5191-52
    • Capacity (L): 1.7
    • External Dimensions (W x D x H) (mm): 550x130x330
    • Nozzle Length (mm): 300
  10. San Fire Foam Generator
    Mulai

    Rp21.999.900

    San Fire Foam Generator
    atribut:
    • Nozzle Maximum Flow Rate (L/minute): 215 @5bar
  11. KIT Vinyl Protectant High Gloss Spray
    Mulai

    Rp32.900

    KIT Vinyl Protectant High Gloss Spray
    Deskripsi:
    Cara mudah dan aman untuk membersihkan, mengkilapkan dan melindungi vinyl, karet dan plastik. Mengembalikan permukaan mobil sehingga nampak baru kembali. Membantu melindungi dari keretakan dan pemudaran warna. Aturan Pakai : kocok dahulu sebelum digunakan, semprotkan secukupny pada kain yang bersih dan usapkan ke permukaan secara merata, atau semprotkan langsung ke permukaan yang hendak dibersihkan. Biarkan sebentar sehingga cairan meresap, kemudian lap hingga bersih. Kemkes RI PKD 20308110070- Formula mengandung UV guard- Tidak lengket dan tidak berminyak- Memberikan aroma orange segar pada interior mobil
  12. KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 C
    41%
    Mulai

    Rp269.900

    KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 C
    atribut:
    • Part Number: 2.643-144.0
    • Compatible for: K 2 Basic, K 3, K 4 Compact, K 5 Basic, K 5 Compact, K 5 Full Control, K 5 Full Control Home, K 7, K 7 Compact, K 7 Premium Full Control Plus
    • Dimensions (mm): 103x201x260
    • Compatibility: For old trigger guns pre 2010 (gun M, 96, 97): Adapter M (2.643-950.0) required.
  13. Sika Sikaflex
    Mulai

    Rp119.900

    Sika Sikaflex
    atribut:
    • Size (ml): 310
  14. MIGISHITA Stainless Steel Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    MIGISHITA Stainless Steel Pressure Gauge
    Deskripsi:
    -Parts contacting with fluid are made of stainless steel and excellent in corrosion resistance.-JIS B 7505-1 standard product. -For medical goods, foods, and medicinal industry.-It can also be used for high temperature fluids.
    atribut:
    • Accuracy: ±1.6%FS
    • Case Shape: A
    • Size: 75mm
    • Connection size: G3/8B
    • Bourdon Tube Materials: Stainless Steel (SUS304)
    • Socket Materials: Stainless Steel (SUS304)
  15. ANEST IWATA Small Spray Gun W-71 Series
    Mulai

    Rp3.799.900

    ANEST IWATA Small Spray Gun W-71 Series
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
Daftar Harga spray foam Terbaru March 2026
EKO Tempat Sampah/Tong Sampah Injak Stainless Belle (Trash Bin)Rp579.900
HAZET Pressure Foam SprayerRp2.999.900
EKO Tempat Sampah/Tong Sampah Injak Stainless (Trash Bin)Rp349.900
Sika Sikaboom AP High Yield Expanding FoamRp319.900
MAPEI Foam Pengisi CelahRp229.900
Weicon Multi-Foam SprayRp169.900
ESCO Spray Bottle (Botol Semprotan)Rp399.900
RAMDAYS Telescopic PoleRp259.900
BOSCH Spray Nozzle Foam BottleRp1.299.900
Yuri Glass Cleaner Foam SprayRp14.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait