HAZET Pressure Foam Sprayer

Sebelum PPN:
Rp2.599.900
Spesifikasi
Capacity (ml)750
Depth (mm)112
Height (mm)260
MaterialBody: Plastic (Viton seal specification)
Maximum Pressure2.5br (with safety valve)
Total Capacity (L)1.5
Width (mm)112
With A Replacement Mixer That Can Obtain Three Types of FoamViton gasket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
- Product grammage and packaging may change at any time following the latest packaging.
Feature
For spray cleaning work in automobiles, industrial machines, kitchens, offices, etc.
Various detergents can be sprayed on the foam for cleaning. It comes with a safety valve. The pressure can be reduced by the safety valve. Foam types are dry (green), standard (gray), and wet (orange).

Ulasan Produk

Tidak ada ulasan