Furupla Two-Way Foam Spray

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number64-5191-52
Capacity (L)1.7
External Dimensions (W x D x H) (mm)550x130x330
Nozzle Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This two-way foam cleaner sprays easily with either a push or pull, making it ideal for oven cleaners. 10ml sprays with one back-and-forth motion.
For oven cleaners, kitchen cleaners and other foam-type cleaning agents.
Feature
This two-way foam cleaner sprays easily with either a push or pull, making it ideal for oven cleaners. 10ml sprays with one back-and-forth motion.
Use
For oven cleaners, kitchen cleaners and other foam-type cleaning agents.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait