Joplax Nozzle For Air Duster

Sebelum PPN:
Rp879.900
Spesifikasi
Body MaterialAluminium
ColorSilver
Compatible FluidAir
Compatible ModelVarious air dusters (separate adapter required)
Connection DiameterG1/8
Connection ThreadG1/8
Diameter (mm)26.3
MaterialAluminium
Nozzle Installation PortG1/8
Nozzle Length (mm)54.5
Nozzle Outer Diameter (mm)26.3
Nozzle diameter (mm)3
Operating Air Pressure (MPa)1.0 or less
Outer Diameter (mm)26.3
Overall Length (mm)61.5
Thickness Size (mm)26.3
Width (mm)26.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use adapter AD- G1/8 to connect with Joplaster series.
Feature
- An aluminum round nozzle that can process a wide range of conditions with its intermittent wave effect.
- No need to shake the air duster from side to side during air blowing.
Use
For air blowing over a wide area, such as draining after washing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait