Beli spiral kabel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CIC Cable Spiral BandDeskripsi:CABLE SPIRAL GIG - Adopted RoHS Standard - Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang - Packing 10m/bag
- PM Cable Spiral BandDeskripsi:- Membuat tampilan kabel menjadi lebih rapi- Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang- Cable tie untuk mengikat kabel sehingga tampilan menjadi lebih rapi
- HellermannTyton Spiral TubeDeskripsi:-Can freely lead or branch wires, be optimum for fitting to a curved portion of a bundle wire.-Wires can be protected from wear and bound at the same time.-Since it can be removed, reused and attached later, it is convenient when wiring is changed.-For storing and organizing cables(wires and wiring).
- TRUSCO Spiral TubeDeskripsi:Tying up cables and cords in tubes makes it easy to clean up. Processing of cabling around the computer, around the switchboard.atribut:
- Length (m): 10
- POWER FIRST Power CordDeskripsi:Coiled power cords are lengths of electrical cable encased in a flexible, spiral jacket that extend the reach of devices connected to a power source. Also known as self-retracting cords or retractile coil cords, they stretch to allow for more length and freedom of movement and then automatically coil back up when not in use, taking up less space than other types of power cord. They have a molded plug at one end that connects to an electrical outlet and bare wire at the other end for wiring to a device. These cords are commonly used to provide power to portable tools and equipment in medical, commercial, and industrial environments.atribut:
- UNSPSC: 26121636
- Connection Type: Bare Leads
- Jacket Color: Black
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Voltage (V): 125 (AC)
- HellermannTyton Spiral TubeDeskripsi:-Can freely lead or branch wires, be optimum for fitting to a curved portion of a bundle wire.-Wires can be protected from wear and bound at the same time.-Since it can be removed, reused and attached later, it is convenient when wiring is changed.-For storing and organizing cables(wires and wiring).atribut:
- Color: Black
- TEKIRO At Recoil HoseDeskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Material: Polyurethene
- monotaro Spiral Tubeatribut:
- Material: Polyethylene
- ELECTRIDUCT Cable Spiral WrapDeskripsi:These cable spiral wraps are appropriate for general purpose applications, such as electrical installations and panel building. They wind around cable and hose to protect and organize them. The spirals allow cable and hose to be routed at any point toward a different direction.atribut:
- UNSPSC: 31160000
- Color: Black
- Length (ft): 50
- Material: Polyethylene
- Maximum Operating Temperature (°F): 190
- Minimum Operating Temperature (°F): -60
- Non Brand Ring Spiral Plastikatribut:
- Size: 5/16inch
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Panasonic AC Floor StandingDeskripsi:AC Floor Standing Panasonic 3PKAC Air ConditionerAC Floor Standing Panasonic Non InverterCS-J28FFP8 + CU-J28FFP8 (Wireless)atribut:
- Pipe Size (inch): 3/8x5/8
- SNI License: Yes
- SNI Number: 824 220067
- TEKIRO Hand Taps SetDeskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- TRUSCO Spiral TubeDeskripsi:- You can distinguish and identify the wiring visually in color.- Processing of cabling around the computer, around the switchboard.atribut:
- Length (m): 10
- Philips Hand Mixer 5 SpeedDeskripsi:Philips HR-1552 – Hand Mixer 170 Watt 5 Speed memiliki 5 tingkat kecepatan memudahkan anda dalam membuat adonan kue serta membuat kue anda menjadi lebih Cepat dan efisien untuk hasil adonan yang lebih lembut. Lebih cepat sampai dengan 15% dengan bentuk pengaduk yang unik.Jumlah Kecepatan : 5 Kecepatan + Turbo 2 Tahun ServiceWARNA SESUAI KETERSEDIAANatribut:
- Material: Plastic
- Speed: 5 Speed + Turbo
- Power (W): 170
- Voltage (V/Hz): 220/50
- Dimension (LxWxH) (cm): 22x11.2x19.6
- Accessories: 2 Stirring & 2 Suiters
- Hand Mixer is Easy to Remove: Yes
Daftar Harga spiral kabel Terbaru January 2026
| CIC Cable Spiral Band | Rp13.900 |
| Fort Pelindung Kabel Spiral | Rp11.900 |
| KSS Wiring Accesories Kabel Spiral | Rp25.900 |
| PM Cable Spiral Band | Rp16.900 |
| HellermannTyton Spiral Tube | Rp489.900 |
| TRUSCO Spiral Tube | Rp92.900 |
| POWER FIRST Power Cord | Rp579.900 |
| HellermannTyton Spiral Tube | Rp1.399.900 |
| TEKIRO At Recoil Hose | Rp98.900 |
| monotaro Spiral Tube | Rp22.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
































































































































































/iaP102121658-2.jpg)