Beli spiral ducting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dwyer Magnehelic Pascal Differential Pressure Gage
    Mulai

    Rp2.699.900

    Dwyer Magnehelic Pascal Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    atribut:
    • Service: Air and non-combustible, compatible gases.
    • Wetted Materials: Consult Factory
    • Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
    • Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
    • Agency Approval: Meets the technical requirements of EU Directive 2011/65/EU (RoHS II)
    • Dial Size Diameter (inch): 4
    • Enclosure Rating: IP67
    • Mounting Orientatio: Diaphragm in Vertical Position. Consult Factory for Other Position Orientations.
    • Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
    • Pressure Limits (bar): -0.677 to 1.034
    • Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
    • Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
    • Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
  2. CKE Flexible Duct
    Mulai

    Rp159.900

    CKE Flexible Duct
    Deskripsi:
    Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  3. Non Brand Spiral Duct Galvanis
    Mulai

    Rp259.900

    Non Brand Spiral Duct Galvanis
    atribut:
    • Material: Galvanis BJLS
    • Length (m): 3
  4. Dwyer Magnehelic Differential Pressure Gage
    Mulai

    Rp2.399.900

    Dwyer Magnehelic Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    atribut:
    • Service: Air and non-combustible, compatible gases.
    • Wetted Materials: Consult Factory
    • Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
    • Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
    • Dial Size Diameter (inch): 4
    • Enclosure Rating: IP67
    • Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
    • Pressure Limits (bar): -0.677 to 1.034
    • Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
    • Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
    • Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
  5. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp139.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  6. INTERFLEX Ducting Hose PU 400 C
    Mulai

    Rp249.900

    INTERFLEX Ducting Hose PU 400 C
    Deskripsi:
    Structure- Ultra light and highly flexible hose, made of Premium TPU.- TPU Ether basd (microbes and hydrolysis.- 0.4mm Tape Thickness.- Copper coated wire.
    atribut:
    • Color: Transparent
    • Temperature (°C): -40 to +90/125
  7. LFI Spiral Duct
    Mulai

    Rp999.900

    LFI Spiral Duct
    atribut:
    • Length (m): 4
    • Thickness (mm): 0.6
  8. Manostar Differential Pressure Gauge
    76%
    Mulai

    Rp1.499.900

    Manostar Differential Pressure Gauge
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
  9. Dwyer Differential Pressure Gauge
    Mulai

    Rp2.299.900

    Dwyer Differential Pressure Gauge
    Deskripsi:
    These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.
    atribut:
    • Brand: DWYER
    • Hazardous Location Rating: Not Rated
    • Housing Material: Die Cast Aluminium
    • Includes Calibration Certificate: No
    • Mounting Orientation: Upright Only
    • Mounting Type: Flush-Mount
    • Nominal Dial Size (inch): 4
    • Process Connection Gender: Female
    • Process Connection Type: NPT
    • UNSPSC: 41112403
  10. TRUSCO Aluminum Flexible Duct
    Mulai

    Rp1.199.900

    TRUSCO Aluminum Flexible Duct
    Deskripsi:
    -Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.
    atribut:
    • Length (m): 10
  11. monotaro Flexible Duct
    Mulai

    Rp489.900

    monotaro Flexible Duct
    Deskripsi:
    The duct for air conditioning and ventilation
    atribut:
    • Operating Temperature Range (°C): -20 to 80
  12. KRISBOW Kipas Ventilator
    Mulai

    Rp2.299.900

    KRISBOW Kipas Ventilator
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  13. Dwyer Magnesense Differential Pressure Transmitter
    Mulai

    Rp3.999.900

    Dwyer Magnesense Differential Pressure Transmitter
    Deskripsi:
    The Series MSX Pro Magnesense Differential Pressure Transmitter is the professional differential pressure transmitter meeting stringent industry standards with innovative global product design. The device has exceptional stability for use in critical building performance applications with the popular versatility of our original Series MS2 Magnesense II transmitter. The MSX Pro simplifies the ordering process to deliver the desired configuration, which reduces product setup time. The MSX Pro transmitter can provide a linear pressure output or a linear velocity output with the square root extraction from the transmitter. Additional parameters have been included to expand the square root capability to calculate flow. Dual voltage and milliamp output signals can be used to provide control and equipment output signal verification.
    atribut:
    • Wetted Materials: Consult Factory
    • Accuracy (FSO): ±1%
    • Current Consumption (Max. Consumption) (mA): 21
    • Display (optional): 4 Digit LCD
    • Electrical Entry (inch): 1/2 NPS Thread
    • Loop Resistance Current Output Max. (O): 0-1250
    • Loop Resistance VoltageOutput Max. (kO): Min. Load Resistance 1
    • Mounting: Wall Mounting
    • Output Signals: 4-20 mA (2-wire); 0-10 V or 0-5 V selectable (3-wire)
    • Power Requirements: 10-36 VDC (2-wire), 17-36 VDC or isolated 216-33 VAC (3-wire)
    • Process Connections: 1/8inch, 3/16inch, 1/4inch, 5 mm, and 6 mm ID flexible tubing.
    • Temperature Limit (°C): -20 to 70
    • Zero and Span Adjustments: Digital Push-Button
  14. Polar Aluminium Flexible Duct Non Insulated
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    Polar Aluminium Flexible Duct Non Insulated
    Deskripsi:
    POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.
    atribut:
    • Standard Lengths (m): 10
    • Compress (%): Up To 90
    • Temperature Range (°C): -30 to 100
    • Steel Wire (mm): 1.0-1.2
    • Material: Aluminium
    • Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
  15. Trilliun Selang Air Hose (Air Duct)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.000

    Trilliun Selang Air Hose (Air Duct)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  16. CKE Portable Ventilator
    Mulai

    Rp2.299.900

    CKE Portable Ventilator
    Deskripsi:
    PV-SD60-YLPortable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.
  17. INTERFLEX Ducting Hose P7 ML PU Food Grade
    Mulai

    Rp619.900

    INTERFLEX Ducting Hose P7 ML PU Food Grade
    Deskripsi:
    Food Grade- Passed EG Regulation no. 1935/2004 and no 10/2011- FDA Standard 21 CFR 117.2600 and 178.20101- Approval confirmed for food simulant E (Dry food)
    atribut:
    • Material: Polyether-Polyurethane, clear
    • Temperature (°C): -40 to +100
    • Length (m/roll): 15
  18. TECHCROFT Digital Pressure Gauge GPD-800
    Mulai

    Rp8.899.900

    TECHCROFT Digital Pressure Gauge GPD-800
    atribut:
    • Dial Size: 100mm (4inch)
    • Battery Operated: 2xAAA (3V)
    • LCD Display: 4 Digit
    • Media Application: Liquids, gases, air
    • Overpressure: Up to 150%
Daftar Harga spiral ducting Terbaru December 2025
Dwyer Magnehelic Pascal Differential Pressure GageRp2.699.900
CKE Flexible DuctRp159.900
Non Brand Spiral Duct GalvanisRp259.900
Dwyer Magnehelic Differential Pressure GageRp2.399.900
monotaro Flexible Hose (Selang Fleksibel)Rp139.900
INTERFLEX Ducting Hose PU 400 CRp249.900
KRISBOW Selang Kipas VentilatorRp1.699.900
LFI Spiral DuctRp999.900
Manostar Differential Pressure GaugeRp1.499.900
Dwyer Differential Pressure GaugeRp2.299.900

Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)

Halaman Terkait