Beli spinner handle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamoto Spinner Handle 1/4Inch Sq. DriveDeskripsi:Chrome vanadium shaft, polypropylene handle with spring loaded bearing socket retainer.atribut:
- Overall Length (mm): 150
- Additional Features: Polypropylene handle
- Finish/Coating: Polished finish
- Grip: Plastic
- Drive Type: Square
- Kennedy Spinner Handleatribut:
- Product Type: Spinner Handle
- KO-KEN 12.7 Sq Spinner Handleatribut:
- Plug Angle: 12.7mm
- Dimension D (mm): 28
- TRUSCO Spinner HandleDeskripsi:-Optimum when applying higher torque than ratchet handle and stronger force.-Surface treatment is trivalent chromium plating.
- SATA Spinner Handle 1/4inch Dr.Deskripsi:- Made of chrome Vanadium steel- High impact plastic handle- Handle end has female 1/4inch square drive for use with 1/4inch square drive male accessoriesatribut:
- Overall Length (mm): 150
- Female Drive Size (inch): 1/2
- TONE Spinner HandleDeskripsi:-Standard type. Head is tough and is made easy to apply force.-The height of the head is lowest possible, making it excellent for working in narrow places.
- STAHLWILLE Swivel HandleDeskripsi:DIN 3122/ISO 3315, with 2-component handle.atribut:
- Length (mm): 397
- Drive Size (inch): 1/2
- KYOTO TOOL (KTC) Spinner Handleatribut:
- Specification: 21st Century Version
- Type: Spinner handle
- Strafco 1/4inch Dr. Socket Spinner Driver with Female EndDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better accessatribut:
- Overall Length (inch): 6
- Blade Length (inch): 2.360
- Blade Diameter (inch): 0.323
- Handle Size (DiameterxLength): 1.063x3.543
- LOBSTER Spinner Handleatribut:
- Input Drive (mm): 12.7
- Finishing Material: Special Steel
- Yamoto Heavy Duty Trimming Knife BladesDeskripsi:Heavy-duty trimming knife blades. For use on carpets and vinyl etc.atribut:
- Blade Edge Type: Standard
- Blade Material: Steel
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Shrink Wrap/Stretch Film
- Type: Replacement Blade
- Blade Type: Stiff
- Blade Shape: Straight
- Toptul Spinner Handleatribut:
- Size (inch): 1/4
- monotaro Spinner Handle (Gagang Soket Fleksibel)Deskripsi:Produk ini juga sering disebut dengan Gagang Soket Fleksibelatribut:
- Material: Chromium vanadium steel
- Surface Treatment: CHROME PLATED
- FPC Spinner Handle (Expandable Type)Deskripsi:Since the main body is telescopic in two stages, the total length can be changed according to the working conditions, and it is convenient for storage.It can be used for socket mounting and temporary tightening.atribut:
- Dimension L (mm): 300
- Dimension L2 (mm): 380
- Dimension W (mm): 28
- square Drive (mm [inch]): 12.7(1/2\")
- Toptul Extra Long Swivel Handleatribut:
- Size (inch): 1/2
- KYOTO TOOL (KTC) Deep Socket mm 6 Angleatribut:
- Hole corner: Hexagonal
- Outlet Corner (sq.): 6.3
- Dimension L (mm): 42
- TONE Ratchet HandleDeskripsi:-Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
Daftar Harga spinner handle Terbaru March 2026
| Yamoto Spinner Handle 1/4Inch Sq. Drive | Rp98.900 |
| KO-KEN Spinner Handle | Rp329.900 |
| KO-KEN Spinner Handle | Rp479.900 |
| Kennedy Spinner Handle | Rp109.900 |
| KO-KEN 12.7 Sq Spinner Handle | Rp809.900 |
| TRUSCO Spinner Handle | Rp169.900 |
| SATA Spinner Handle 1/4inch Dr. | Rp94.900 |
| TONE Spinner Handle | Rp279.900 |
| STAHLWILLE Swivel Handle | Rp1.099.900 |
| KYOTO TOOL (KTC) Spinner Handle | Rp299.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




























































































































































%20Spinner%20Handle/gmP102067598-2.jpg)




/5oP102247204-13.jpg)
/3xP111043141-1.jpg)


%20Deep%20Socket%20mm%206%20Angle/P102177099-1.jpg)