Beli spherical roller bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NSK Spherical Roller Bearings Taper Hole 22200 SeriesDeskripsi:This bearing incorporates a roller with a rolling surface between an inner ring with two rows of raceways and an outer ring with a spherical raceway. The center of curvature of the outer ring raceway surface coincides with the center of the bearing, so it is self-aligning like a self-aligning ball bearing. Therefore, if there is deflection of the shaft or housing, or if there is a mismatch in the shaft center, it will be adjusted automatically and no excessive force will be applied to the bearing. Spherical roller bearings can carry radial loads and axial loads in both directions. Large radial load capacity, suitable for heavy load and impact load applications. A steel plate punched cage is used as the cage.atribut:
- Race ring Shape: Spherical roller bearing
- CRAFT BEARINGS Spherical Roller BearingDeskripsi:Radial internal clearance CRAFT bearings spherical roller bearings are produced as standard with normal radial internal clearance and most are also available with a greater C3 clearance. Many bearings can also be supplied with a smaller C2 clearance or the much greater C4 or C5 clearances. CRAFT bearings spherical roller bearings for vibratory applications are produced as standard with C4 clearance. The clearance limits are in accordance with ISO 5753:1 and are valid for bearings before mounting under zero measuring load. Lubrication CRAFT bearings spherical roller bearings are not sealed and are not greased, they can be lubricated using grease. The outer ring of spherical roller bearings are made with lubrication holes and a groove for feeding lubricant. The outer ring may also be configured with oil holes only depending on fitting, mounting. Inner ring bore Spherical roller bearings are produced with a cylindrical or a tapered bore. Bearings with tapered bore are mounted directly to a tapered pivot or to a cylindrical pivot using adapter sleeves.
- FAG BEARINGS Spherical Roller BearingDeskripsi:High-clearance spherical roller bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.atribut:
- UNSPSC: 31171510
- Bearing Industry Number: 22205
- Bore Diameter (mm): 25
- Bore Type: Cylindrical
- Cage Material: Steel
- Closure: Open
- Dynamic Radial Load Capacity (N): 48500
- Fillet Radius (mm): 1
- Load Direction: Radial; Thrust
- Lubricant Material: Grease; Oil
- Manufacturer Part Number: 22205-E1-XL-C3
- Maximum Speed (rpm): 14400 Grease; 14400 Oil
- Maximum Temperature (°C): 200
- Minimum Temperature (°C): -30
- Outside Diameter (mm): 52
- Overall Width (mm): 18
- Ring Material: Alloy Steel
- Ring Material Grade: SUJ2
- Roller Material: Alloy Steel
- Roller Material Grade: SUJ2
- Standards: DIN 635-2
- Static Radial Load Capacity (N): 42500
- SKF Single Row Tapered Roller BearingsDeskripsi:Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
- TWB Spherical Roller BearingDeskripsi:Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.atribut:
- Internal Clearance: C3 is greater than C0
- INA Spherical Plain Bearing GE TypeDeskripsi:Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
- SKF Radial Spherical Plain Bearing Tipe GE EDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.atribut:
- Material Constant: 330
- Chamfer Dimension Bore r1 (mm): min. 0.3
- Chamfer Dimension Outer Ring r2 (mm): min. 0.3
- Fillet Radius Housing rb (mm): max. 0.3
- Fillet Radius Shaft ra (mm): max. 0.3
- Maintenance: Relubrication required
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- Sliding Contact Surface Combination: Steel/steel, standard
- Specific Dynamic Load Factor (N/mm²): 100
- Specific Static Load Factor (N/mm²): 500
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- CCTY Spherical Plain Bearingatribut:
- Finish Material: Inner ring: Steel, Outer Ring: Steel
- Working Temperature Range (°C): -30 to 80
- NSK Single Row Cylindrical Roller Bearing NU Typeatribut:
- Race ring Shape: Cylindrical Roller Bearing
- Number of track trains: Single row
- Outer Ring Type: Flat
- Body Material: High carbon chromium bearing steel
- Load Direction: Radial
- Rolling Element Material: High carbon chromium bearing steel
- NACHI Spherical Roller BearingsDeskripsi:High axial resistance load performance. - Internal specifications have been optimized to greatly improve axial resistance load performance. High impact resistance performance (EXQ-V specifications). - The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment. - Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications. - Target range: see the Dimension Table. Service temperature of 200°C. - Standardized heat stabilization treatment and service temperature up to 200°C. Long life. - Long life has been realized by optimized internal specifications and using high cleanliness steel. Low temperature rise and higher permissible rotation. - Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
- IKO Spherical BushingDeskripsi:Steel-on-steel Spherical Bushings
Daftar Harga spherical roller bearing Terbaru January 2026
| NTN Spherical Plain Bearing - Spherical Bush | Rp269.900 |
| NTN Spherical Roller Bearing | Rp629.900 |
| NSK Spherical Roller Bearings Taper Hole 22200 Series | Rp1.199.900 |
| CRAFT BEARINGS Spherical Roller Bearing | Rp469.900 |
| FAG BEARINGS Spherical Roller Bearing | Rp5.699.900 |
| NSK Spherical Roller Bearing 230 Series | Rp1.799.900 |
| SKF Single Row Tapered Roller Bearings | Rp119.900 |
| TWB Spherical Roller Bearing | Rp259.900 |
| INA Spherical Plain Bearing GE Type | Rp79.900 |
| FAG Deep Groove Ball Bearing | Rp22.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)




















































































































































/NTN%20Spherical%20Roller%20Bearing/mxP101511825-4.jpg)







/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)



/nvP101002859-3.jpg)