FAG Deep Groove Ball Bearing 6000 Series (Laher)

Sebelum PPN:
Rp23.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings are available in single row and double row designs.
Single row bearings are particularly suitable where:
- high and very high speeds are required
-the bearing arrangement must be operated with very low friction
- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C)
- high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)
- the bearing position is to be designed particularly economically.

Double row bearings can be considered for bearing arrangements where:
- the load carrying capacity of single row deep groove ball bearings is no longer sufficient
- axial loads in both directions and/or tilting moments must be supported in addition to radial loads
- a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
Feature
Type of Suffixes
C : Deep groove ball bearing, Generation C
M : Solid brass cage, ball-guided
MA : Solid brass cage, guided on outer ring rib
MB : Solid brass cage, guided on inner ring rib
C2 : Radial internal clearance C2 (smaller than normal)
C3 : Radial internal clearance C3 (larger than normal)
C4 : Radial internal clearance C4 (larger than C3)
CM : Radial internal clearance more closely toleranced than normal
2BRS : Non-contact seal on both sides (labyrinth seal)
2HRS : Contact seal on both sides (lip seal)
2RSR : Contact seal on both sides (lip seal)
2RZ : Non-contact seal on both sides (rubberised gap seal)
2Z : Non-contact sealing shield on both sides
BRS : Non-contact seal on one side (labyrinth seal)
ELS : Contact seal on one side (lip seal)
2ELS : Contact seal on both sides (lip seal)
RSR : Contact seal on one side (lip seal)
RZ : Non-contact seal on one side (rubberised gap seal)
TVH : Solid cage made from glass fibre reinforced polyamide PA66
Y : Sheet brass cage
Z : Non-contact sealing shield on one side (sheet metal gap seal)
S0 : Dimensionally stabilised bearing for operating temperatures up to +150 °C
S1 : Dimensionally stabilised bearing for operating temperatures up to +200 °C
S2 : Dimensionally stabilised bearing for operating temperatures up to +250 °C
B : Modified internal construction

Ulasan Produk

Tidak ada ulasan