Beli speker aktif di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niko SpeakerDeskripsi:Isi dalam Box :1 unit speaker MOVI.41 pcs remote 1 pcs cable aux1 pcs cable charger1 pcs buku petunjuk dan kartu garansi
- 3M Cable Ties Nylon (Pengikat / Kabel Tis)Deskripsi:The tip of the cable tie is curved, making it easy to see through. Bundling and fixing firmly due to excellent head structure. For bundling outdoor cables, wires, and piping.atribut:
- Color: Black
- Operating Temperature Range (°C): -40 to 85
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- UNITECH Speaker Kabel EchoDeskripsi:- Tipe Echo Wave series- Bass mantap dan suara jernih- Model simpel dan elegan- Bisa dipakai untuk main game atau dengar musik- Dilengkapi dengan lampu LED RGB - Speaker menggunakan colokan Aux 3.5mm- USB port untuk power speaker- Bisa digunakan untuk semua device yang menggunakan colokan aux 3.5mm- Plug and play- Dilengkapi dengan tombol untuk pengaturan volume speaker- Colokan USB berfungsi sebagai power untuk speakeratribut:
- Cable Length (m): 1.2
- Color: Hitam
- Distortion (kHz): 80-20K ±1%
- Frequency Response (Hz): 20 to 20K
- Maximum Power (W): 3.5
- Power (V): USB 5 DC
- SN Ratio (dB): >58
- Speaker Diameter (mm): 52
- Speaker Impedance (ohm): 4
- Speaker Power (W): 3 x2
- Speaker System: Speaker 2.0
- ELECOM Pc Speaker 2.0Ch 4W USB Power Supply Volume AdjustableDeskripsi:No outlet required! Easy PC speakeratribut:
- Material: Enclosure: Resin
- Color: Black
- Type: Enclosure: Bass reflex type
- Power Supply: DC + 5V (500mA or more) (USB)
- Outer Dimensions (WxDxH) (mm): 72x74x82
- Cable Length (cm): Approximately 133 (including volume dial)
- Driver Unit (Φmm): 50
- Input Impedance (ohm): 4
- Input plug: Φ3.5mm stereo Mini jack
- Maximum Output Power (W): 2.0 + 2.0 (distortion rate 10%)
- Playback Frequency Band (Hz): 180-20k
- Surround Effect: 2.0ch
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Polytron Professional Speaker Portable Bluetooth Karaokeatribut:
- Display: LED Display 7 Segment 5 DIGIT
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- 3M Cable Ties Nylon (Pengikat / Kabel Tis)Deskripsi:The tip of the cable tie is curved, making it easy to see through. Bundling and fixing firmly due to excellent head structure. For bundling indoor cables, wires, and piping.atribut:
- Material: Nylon 66
- Color: Milky white
- Operating Temperature Range (°C): (-40)-85
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
Daftar Harga speker aktif Terbaru March 2026
| Niko Speaker | Rp109.900 |
| 3M Cable Ties Nylon (Pengikat / Kabel Tis) | Rp34.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| UNITECH Speaker Kabel Echo | Rp85.900 |
| ELECOM Pc Speaker 2.0Ch 4W USB Power Supply Volume Adjustable | Rp229.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke | Rp2.799.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| Sharp Active Speaker Pro Series | Rp2.099.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/7tP106561281-18.jpg)







/9cP103222336-1.jpg)


/48P103220152-1.jpg)
/ebP106572515-1.jpg)
/qcP103146948-3.jpg)