Beli special tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAISI Opening Precision ToolsDeskripsi:Buyer Pay Attention Please:1. Tool may have dust or appearance minor defect,it does not affect function.2. Size we measured may have 1~3mm error,please make sure you do not care.
- REMA TIP TOP SC 2000 Black CementDeskripsi:Highly Versatile Cold Vulcanizing Adhesiveatribut:
- Size (kg): 1
- Japan Metal Electroforming Cylindrical Outer Surface Roughness StandardDeskripsi:There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.atribut:
- Griding 1 (S/Rz): 0.8
- Griding 2 (S/Rz): 1.6
- Griding 3 (S/Rz): 3.2
- Rounding 1 (S/Rz): 1.6
- Rounding 2 (S/Rz): 3.2
- Rounding 3 (S/Rz): 6.3
- Rounding 4 (S/Rz): 12.5
- Rounding 5 (S/Rz): 18
- Rounding 6 (S/Rz): 25
- Rounding 7 (S/Rz): 35
- Rounding 8 (S/Rz): 50
- Rounding 9 (S/Rz): 100
- ASIMETO Surface Roughness StandardDeskripsi:-Flat Lapping 2pcs-Reaming 4pcs-Grinding 6pcs-Horizontal Milling 6pcs-Vertical Milling 6pcs-Turning 6pcsatribut:
- Size (inch): 7/8x3/8
- Roughness Turning (μinch): 16; 32; 63; 125; 250; 500
- Roughness Horizontal Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
- Roughness Reaming (μinch): 8; 16; 32; 63
- Roughness Grinding (micron): 0.05; 0.1; 0.2; 0.4; 0.8; 1.6
- Roughness Flat Mapping (micron): 0.05; 0.1
- Roughness Flat Mapping (μinch): 2; 4
- Roughness Grinding (μinch): 2; 4; 8; 16; 32; 63
- Roughness Horizontal Milling (μinch): 16; 32; 63; 125; 250; 500
- Roughness Reaming (micron): 0.2; 0.4; 0.8; 1.6
- Roughness Turning (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
- Roughness Vertical Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
- Roughness Vertical Milling (μinch): 16; 32; 63; 125; 250; 500
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- Landtek Surface Roughness TesterDeskripsi:Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
- Mitutoyo Surface Roughness TesterDeskripsi:Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.atribut:
- UNSPSC: 41114508
- Analysis Graph: BAC, ADC
- Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
- Case Type: Carrying Case
- Compatible Data Output Cable: Mfr. No. 12BAA303
- Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
- Data Output Type: Cable
- Detector Measuring Force (mN): 4
- Digital Filter Type: Gaussian, 2CR75, PC75
- Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
- Display Screen Size (inch): 2.4
- Display Type: LCD
- Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
- Includes Battery: No
- Includes Case: Yes
- Includes Printer: No
- Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
- Measuring Range (inch): 0.69
- Measuring Range (mm) : 17.5
- Number of Parameters Measured: 41
- Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Operating Position: Any Position
- Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
- Power Supply: Battery and AC Adapter
- Probe Sensor Type: Differential Inductance
- Probe Tip Radius (µm): 5
- Product Type: Portable Surface Roughness Tester with External Display
- EZREN Handphone Opening ToolDeskripsi:3 in 1 alat pembuka dan pembongkaran perbaikan.Mudah digunakan dan nyaman dioperasikan.Bahan berkualitas tinggi, tahan lama dan presisi tinggi.Spudgers kepala ganda membantu Anda membuka layar LCD dengan lebih nyaman.Alat perbaikan profesional membantu Anda untuk mendapatkan bantuan selama perbaikan perangkat.Cocok untuk perbaikan iPhone, iPad, PC Tablet, Smartphone, layar, kamera, dll.Paket termasuk:3x perak ganda kepala Spudger
- JAKEMY Repair Opening Tools Mobile Phone SpudgerDeskripsi:Jakemy 1pcs Multifunction Opening Ultra Thin Tools Kit - JM-OP018Specially designed for disassembling and repairing mobile phoneJakemy Multifunction Opening Ultra Thin Power Tools Kit JM-OP018 didesign khusus untuk membuka casing smartphone dan laptop Anda dengan mudah. Terbuat dari bahan material stainless steel dan plastik fiber yang fleksibel dan tidak mudah patah.
- JAKEMY Opening Tool SetDeskripsi:OPENING TOOL SET MEREK JAKEMY JM-OP07 3 IN 1 ORIGINALJakemy Metal Spudger Set dapat digunakan untuk membuka bagian sparepart yang keras pada laptop, tablet, ataupun smartphone Anda.Kelengkapan Produk1xOPENING TOOL SET MEREK JAKEMY JM-OP07 3 IN 1 ORIGINAL
- KENTA Roughness TesterDeskripsi:16 measurement parameters With stylus position indication functionConnect the printer via BluetoothCan display measurement data, roughness profile and curveCan store 100 sets of measurement data Automatic shut-down
- SANFIX Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Material: Plastic ABS
- Probe Sensor Type: Fe & NFe
- Measuring Range (micron): 0 to 1500
- Accuracy: ±(3%H+1µm)
- Resolution (µm): 0.1
- Battery: 3x13V NiMH or 5V1A Power Adapter
- Dimensions (mm): 70.30x38.6x149.59
- Measuring Range (mil): 0-59
- Measuring Range (mm) : 0-1.5
- Minimum Diameter of Magnetic Metal Substrate (mm): 12
- Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
- Minimum Radius of Curvature for Magnetic Concave Substrate (mm): 11
- Minimum Radius of Curvature for Magnetic Convex Substrate (mm): 2
- Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
- Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
- Unit: micron, mil, mm
- EZREN LCD Touchscreen Opening ToolDeskripsi:Ezren EZ-028A Alat Pembuka LCD Touchscreen Opening Tool Congkelan 0.1m0.1mm Ultra Tipis Baja Fleksibel Pry Spudger Membongkar Kartu Untuk Iphone Samsung LayarLengkung Membuka Alat Perbaikan AksesoriBahan Baja Pegas, Ketangguhan Yang Kuat Stabil dan Tahan Lama Dapat Digunakan Dengan Lentur,Lentur 90 Tidak akan berubah Bentuk,lebih Nyaman Untuk Membongkar Ponsel Layar LengkungPegangan Epoksi Nyaman Digunakan ,Anti-selipPeralatan Profesional Untuk Mengganti Baterai ,Layar Sentuh,Lcd,Penutup-Merek : Ezren-0.1mm Ultra Tipis Fleksibel Stainless Steel Pry Spudger Membongkar Kartu untuk iPhone iPad Samsung Ponsel Alat Perbaikan RepairIsi Paket 1x Ezren EZ-028A Alat Pembuka LCD Touchscreen Opening Tool Congkelan 0.1matribut:
- Size (mm): 90x48
Daftar Harga special tools Terbaru October 2026
| KAISI Opening Precision Tools | Rp45.900 |
| REMA TIP TOP SC 2000 Black Cement | Rp1.099.900 |
| DEWALT Li-Ion Battery XR | Rp429.900 |
| Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard | Rp2.899.900 |
| ASIMETO Surface Roughness Standard | Rp3.699.900 |
| SATA Ratchet Screwdriver & Socket Kit (Obeng) | Rp219.900 |
| Insize Surface Roughness Specimen Set (Blok Ukur) | Rp5.699.900 |
| KRISBOW Adjustable Wrench (Kunci Inggris) | Rp74.900 |
| Landtek Surface Roughness Tester | Rp23.999.900 |
| Mitutoyo Surface Roughness Tester | Rp149.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/REMA%20TIP%20TOP%20SC%202000%20Black%20Cement/9yP110547358-2.jpg)



/3pP114357133-1.jpg)
/miP105917810-1.jpg)
/r2P103635974-8.jpg)







/q3P111158939-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)