Velp Automatic Solvent Extractor

Sebelum PPN:
Rp1.299.999.900
Spesifikasi
Accepted SolventCapable of being used with the majority of solvents
AutomationImmersion, Removing, Washing, Recovery, Cooling
CondenserTitanium (VELP Patent Pending)
ConnectivityCloud via LAN
Dimensions (WxHxD) (inch)21.5x2.,5x17.7
Dimensions (WxHxD) (mm)546x546x450
Display7inch color touch screen - extractable ControlPad
Heating ElementGlass ceramic – positions independent switch on/off
Interfaces3 x USB (balance, mouse, USB stick), Ethernet (Pc)
LightingLED lights show active positions
Maximum Capacity (sample)42 samples/day/unit
Measurement Range (%)0.1 to 100
Positions6-positions
Reproducibility (RSD) (%)≤1
Result CalculationAutomatic, Archived on ControlPad
Sample Size (g)0.5 to 15 in 33x80 mm thimbles (generally 2-3 g)
Scalability24-pos. (up to 4 units)
SealsViton, Butyl, and Vaflon
Solvent Recovery (%)>90
Water Consumption (L/minute)From 1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SER 158 Series Automatic Solvent Extractor
Fully automatic and cloud-enabled hot solvent extractor, for safety, fast, accurate, and reliable extractable matter determination.

Fast and accurate solid-liquid extraction
The SER 158 Series automatic solvent extractors, available in 3- and 6-position models, provide precise and accurate solutions for both quantitative and qualitative extractable matter determination according to the Randall method, analyzing up to 5 times faster than traditional Soxhlet extraction.
The solid-liquid extraction process efficiently removes soluble components from solids through 5 sequential steps. The SER 158 works in compliance with international standards, including s AOAC, ISO, EPA, APHA, UNI. 
With robust heating, advanced software, and integrated safety features, the SER 158 ensures reproducible extraction results.
The SER 158 is fully automated to maximize productivity and free operator time. Just Load&Go! 


Unparalleled versatility and scalability
The SER 158 Series stands out for its versatility, designed to handle all sample types and sizes with a complete range of accessories and consumables:
- Butyl, Viton, and the exclusive Vaflon seals ensure broad compatibility with the majority of solvents and solvent mixtures
- 3 different sizes of cups, thimble holders, and thimbles enable precise extraction of minimal sample amounts while reducing solvent use
- Choose between cellulose thimbles for quantitative analysis and glass fiber thimbles for qualitative analysis  
- Compatibility with HU6 glass crucible to prevent sample loss during transfer
The SER 158 is a universal solvent extractor and combining up to 4 units enables you to perform multiple applications independently and simultaneously.

Smart and easy to use
The SER 158’s exclusive 7" ControlPadTM offers a highly intuitive User Interface, simplifying setup and interaction with the analyzer. 
Engineered for 24/7 unattended operation, the SER 158 leverages the Load&Go technologies, minimizing the need for manual intervention. The integrated, removable ControlPadTM supports connection with a balance and barcode reader, maximizing automation and ensuring full traceability.
Choose from a library of pre-installed methods, create new ones, and mark your favorites for a fast start-up. The ControlPad™ displays each extraction step in real-time, providing a comprehensive set of information and options.
Results are immediately calculated and stored in the on-board memory. With three USB ports and an Ethernet connection, data can be easily exported to external devices for seamless integration. 

Minimum exposure to solvents
The SER 158's safe SolventXpress™ technology allows smart solvent dispensing, guaranteeing minimum exposure to solvents and operator safety. 
At the end of each analysis, the condensed solvent is automatically collected in the cooled recovery tank at the back of the unit. Solvent output is managed by a simple, one-click command on the ControlPad™.
Hermetically sealed and equipped with a protective transparent cover, the SER 158 safeguards against spills and hot solvent exposure. Advanced sensors continuously monitor the extraction process for safe, seamless operation at every step.
With SafeEnd™ technology, the SER 158 automatically lifts extraction cups after the "removing" step, preventing extracted matter from burning. 

Premium materials for cost-effective extractions
VELP's patent-pending titanium condensers guarantee unparalleled solvent recovery rates of more than 90%, efficiently collected in the cooled recovery tank.  
For most fat extraction applications, the recovered solvent can be reused, significantly cutting down operating costs.  
Further cost savings are achieved through minimal cooling water consumption (starting from 1l/min) and independent heater control, allowing for selective on/off operation.

Compact design to save space in your lab
The SER 158’s compact design maximizes valuable lab space, fitting seamlessly under the fume hood.
VELP's extractors deliver best-in-class space savings, combining fully automated analysis steps and solvent management in a minimal footprint.

Cloud technology to raise the bar of automation
The SER 158 operates fully automatically and unattended, and with connectivity to the VELP Ermes cloud platform, you can monitor and control your analyses from a virtual dashboard, anytime, anywhere, even remotely. This means less time on routine checks and easy data downloads at your convenience.

Access VELP Ermes on your PC, smartphone, or tablet for:
- Real-time monitoring and notifications
- Maximum security and data protection
- Enhanced Service Support from VELP and partners' technicians
- Immediate Software Updates
- Create and share reports, track trends, and get useful insights

TEMS™ Technology
Save Time, Energy, Money and Space

Ulasan Produk

Tidak ada ulasan

Halaman Terkait