Beli sound level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  2. Benetech Sound Level Meter
    Mulai

    Rp699.900

    Benetech Sound Level Meter
    Deskripsi:
    This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.
    atribut:
    • Measurement Range (dBA): 30 to 130
    • Resolution (dB): 0.1
  3. FLUKE Sound Level Meter
    Mulai

    Rp9.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  4. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  5. Extech Sound Level Meter
    Mulai

    Rp4.199.900

    Extech Sound Level Meter
    Deskripsi:
    - High and Low measuring ranges- Data Hold and Max Hold functions- Back lit display to view in dimly lit area- Complete with microphone windscreen
  6. Tenmars Sound Level Meter
    Mulai

    Rp5.299.900

    Tenmars Sound Level Meter
    Deskripsi:
    This unit conforms to the IEC651 Type2, ANSI S1.4 Type2 for Sound Level Meters.
  7. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.299.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  8. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  9. Scarlet Sound Level Meter
    Mulai

    Rp2.999.900

    Scarlet Sound Level Meter
    Deskripsi:
    Sound Level MeterSL4200
    atribut:
    • Frequency Range (Hz): 125 to 8K
    • Measuring Range (dB): 35-130
    • Frequency Weighting: A/C
    • Microphone: 1/2 inch electret condenser
    • Display: 3 1/2 digits LCD display
    • Resolution (dB): 0.5
    • Accuracy: ±2dB(94dB@1kHz)
    • Dynamic Range (dB): 30
    • Max Hold: Max
    • Measuring Range 1 (dB): (30) 32 to 70
    • Measuring Range 2 (dB): 60 to 100
    • Measuring Range 3 (dB): 90 to 130
    • Operating Relative Humidity (%RH): ≤90
    • Operating Temperature (°C): 0-40 (32-104°F)
    • Power Supply: One 9V battery (model 6F22)
    • Sampling Time (s): 0.5
    • Time Weighting: Fast 125ms, Slow 1 second
  10. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  11. PROTO Impact Socket Adapter Set (Adaptor Sock)
    Mulai

    Rp2.399.900

    PROTO Impact Socket Adapter Set (Adaptor Sock)
    Deskripsi:
    Multi-size impact socket adapter sets come with an assortment of adapters for a range of fastener sizes.
    atribut:
    • Drive Type: Impact
    • Input Drive Size (inch): 1/4, 3/8, 1/2, 3/4
    • Output Drive Size (inch): 1/2, 1/4, 3/4, 3/8
    • Input Drive Gender: Female
    • Input Drive Shape: Square
    • Output Drive Gender: Male
    • Container Type: None
    • Finish: Black Phosphate, Chrome; Black Oxide
    • Impact Rated: Yes
    • Locking: Yes
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Number of Pieces: 6
    • Output Drive Shape: Square
    • Overall Length (inch): 1 29/32, 1 7/16, 1, 2 1/16
    • Standards: ASME B107.2, ASME B107.500
  12. Lutron Sound Level Meter
    BARU
    Mulai

    Rp1.999.900

    Lutron Sound Level Meter
    Deskripsi:
    Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
  13. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  14. SANFIX Digital Sound Level Meter
    Mulai

    Rp469.900

    SANFIX Digital Sound Level Meter
    Deskripsi:
    Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
  15. FLUKE Termometer Inframerah
    Mulai

    Rp9.599.900

    FLUKE Termometer Inframerah
    Deskripsi:
    Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepat
  16. Custom Digital Sound Level Meter
    Mulai

    Rp1.799.900

    Custom Digital Sound Level Meter
    Deskripsi:
    Noise management at factories and construction sites, and other general noise checks
  17. Smart Sensor Sound Level Meter
    Mulai

    Rp999.900

    Smart Sensor Sound Level Meter
    atribut:
    • Accuracy (dB): ±1.5
    • Frequency Range (Hz): 31.5-8.5K
    • Frequency Weighting: A & C
    • Range Selection: 4 modes
    • Product Dimensions (mm): 224x66x33
    • Standard Carton Size (cm): 45x38x55
  18. SNDWAY Sound Level Meter
    Mulai

    Rp899.900

    SNDWAY Sound Level Meter
    Deskripsi:
    Pengukur Suhu dan Kelembapan dalam ruangan cocok untuk design interior ruangan yang sempurna! Cipatakan kenyamanan di rumah atau tempat anda bekerja dengan ini. Cocok juga untuk penggunaan engineering untuk pengecekan temperatur dan kelembapan suatu area
    atribut:
    • Measuring Range (dBA): 30-130
    • Accuracy: ±1.5 dB
    • Resolution (dB): 0.1
    • Frequency Response (Hz-kHz): 31.5- 8.5
    • Frequency Weighting Characteristic: A
    • Sampling Rate: 2times/second
    • Microphone (inch): polarization capacitance microphone
    • Power: 3 X AAA Battery (Not included)
Daftar Harga sound level Terbaru October 2026
Extech Sound Level MeterRp5.699.900
Benetech Sound Level MeterRp699.900
FLUKE Sound Level MeterRp9.999.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900
Extech Sound Level MeterRp4.199.900
Tenmars Sound Level MeterRp5.299.900
Shinwa Rules Digital Sound Level MeterRp2.299.900
PROTO Impact Drive Adapter (Adaptor Sock)Rp639.900
TESTO Sound Level MeterRp11.999.900
Scarlet Sound Level MeterRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)