Beli solenoid valve 220v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  2. Parker Solenoid Valve Coils
    Mulai

    Rp829.900

    Parker Solenoid Valve Coils
    Deskripsi:
    Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
  3. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    28%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  4. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  5. ARO Solenoid Coil (Kumparan Solenoida)
    Mulai

    Rp559.900

    ARO Solenoid Coil (Kumparan Solenoida)
    atribut:
    • UNSPSC: 40141605
    • Class: F
    • Duty Cycle (%): 100
    • Maximum Temperature Range (°F): 0 to 311
    • Standards: NEMA 4
  6. DAYTON Solenoid Valve Coils
    Mulai

    Rp639.900

    DAYTON Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
    • NEMA Rating: 1
    • Standards: UL Listed
  7. EMC Solenoid Valve PU Series (Katup Solenoid)
    Mulai

    Rp699.900

    EMC Solenoid Valve PU Series (Katup Solenoid)
    atribut:
    • Series No.: PU220 Series
    • Voltage (V): E2: AC220
    • Working Medium: Air,water,oil
    • Fluid Viscosity: 50 CST
    • Working Pressure (Bar): 0-7
    • Max. Pressure Resistance (Bar): 11
    • Working Temperature (°C): -5~80
  8. PAMY Solenoid Valve 4V Type (Katup Solenoid)
    Mulai

    Rp149.900

    PAMY Solenoid Valve 4V Type (Katup Solenoid)
    atribut:
    • Electric Control Mode: Single Coil Double Positions
    • Pressure Range (MPa): 0.15-0.8
    • Type: 5/2 Way
  9. Parker Solenoid Valve Manifold
    Mulai

    Rp5.899.900

    Parker Solenoid Valve Manifold
    Deskripsi:
    Parker Solenoid Valve Manifolds are designed for use with Parker Solenoid Air Control Valves, available separately. Choose according to valve port size.
    atribut:
    • UNSPSC: 40141605
    • For use with: 3FEV9; 3FEW1; 3FEW3; 3FEW7; 3FEX1; 3FEX3; 3FEX5; 3FEX8; 3FEY1
    • Height (inch): 1-3/4
    • Length (inch): 7-14/25
    • Number of Valve Stations: 1
    • Width (inch): 2-22/25
  10. Uni-D Solenoid Valve 2 Way NC (Katup Solenoid)
    Mulai

    Rp519.900

    Uni-D Solenoid Valve 2 Way NC (Katup Solenoid)
    atribut:
    • Body Material: Stainless Steel
    • Pipe Size (inch): 3/4 NPT
    • Standard Voltage (V): 24 DC
    • Nominal Diameter (mm): 20
    • Pressure Range (MPa): 0 ~ 0.8
  11. FESTO Compact Air Cylinder ADN Series (Silinder Pneumatik Kompak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  12. FESTO Solenoid Coil VACF Series
    Mulai

    Rp279.900

    FESTO Solenoid Coil VACF Series
    atribut:
    • Permissible Voltage Fluctuations (%): +/- 10
    • Mounting Position: Any
Daftar Harga solenoid valve 220v Terbaru October 2026
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
Parker Solenoid Valve CoilsRp829.900
Airtac Solenoid Valve 4V Series (Katup Solenoid)Rp219.900
FESTO ISO Cylinder DSBC Series (Silinder Pneumatik)Rp2.799.900
RIH Solenoid Valve (Katup Solenoid)Rp109.900
Uni-D Solenoid Valve DC 24V (Katup Solenoid)Rp1.399.900
FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Rp1.099.900
Parker Hydraulic Lucifer Solenoid CoilRp429.900
ASCO Solenoid Valve (Katup Solenoid)Rp1.199.900
EMC Solenoid Valve (Normal Close) (Katup Solenoid)Rp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)