Beli solenoid 24 vdc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCA 2-Way Stainless Solenoid Valve 2S SeriesDeskripsi:2-Way Brass Stainless Solenoid Valve0-10kg/cm²220VAC, Normally Closeatribut:
- Material: Stainless
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- Standards: CE
- Valve Ways and Positions: 5-Way/2-Position
- SMC 3 Port Solenoid Valve (Katup Solenoid)atribut:
- Rated Voltage: 200 VAC 50/60Hz
- Light/surge Voltage Suppressor: None
- Valve Option: Standard Type
- Bore Size: 1/4 8A
- Pressure Specification (MPa): Standard Tpye 0.7
- Thread Body Type T: Rc
- Body Type: Body Ported
- Bracket: None
- CE-Compliant: None
- Electrical Entry: Grommet Lead Wire Length 300
- SMC Solenoid Valve (VP3000) Rc3/8atribut:
- Port Size: 3/8
- Type of Actuation: N.O.
- Body Size: 1/2
- Coil Rated Voltage: 24
- Electrical Entry: DIN Terminal With Light/Surge Voltage Suppressor
- Thread Type: Rc
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- SMC Solenoid Valve (VXD) Rc1atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- EMC RV Series Directional Valve (Solenoid Valve)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- SMC Solenoid Valve (SY) dia.4 One Touchatribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- EMC SLG Series 2/2 Solenoid Valve (Normal Close)atribut:
- Series No.: SLG5404
- Working Medium: Air, water, oil
- Acting Type: Pilot type
- Voltage Range: -15~10%
- Working Temperature (°C): -5~150
- Body Material: Brass
- Seal Material: PTFE
- Taffware Rotate Sprinkler Spray Nozzle Air Irigasi TamanDeskripsi:Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Andaatribut:
- Dimensions (cm): 12x5x9.3
- Pressure (MPa): 0.2 - 0.4
- Distance (m): 44105
- Connection Size (inch): 44958
- Material: Tembaga
- Flow (m³/hour): 0.8 - 1.62
- PATLITE LED Signal Lightatribut:
- Built-in LED Lamp: Red
- Color: Red
- Depth (mm): 56
- Emission Color: Red
- Glove Material: Polycarbonate (PC)
- Height (mm): 61
- Lens Color: Red
- Power Consumption (W): 0.7
- Power Supply (V): DC24
- Protection Grade: IP65
- Rated Current (mA) : 26
- Rated Voltage (V): DC24
- Width (mm): 56
Daftar Harga solenoid 24 vdc Terbaru March 2026
| SCA 2-Way Stainless Solenoid Valve 2S Series | Rp399.900 |
| SMC Solenoid Air Control Valve | Rp1.799.900 |
| SMC 3 Port Solenoid Valve (Katup Solenoid) | Rp1.099.900 |
| SMC Solenoid Valve (VP3000) Rc3/8 | Rp5.099.900 |
| SMC Solenoid Valve (VT) Rc1/4 | Rp1.099.900 |
| Takagi 3-Arm Sprinkler Head | Rp249.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) | Rp959.900 |
| SMC Solenoid Valve (VX) Rc1/4 | Rp649.900 |
| SMC Vxd230 Solenoid Valve (Katup Solenoid) | Rp959.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp87.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/9aP102078334-2.jpg)
%20Rc3%2F8/P101580258-1.jpg)
%20Rc1%2F4/naP101580838-2.jpg)

/puP106870930-1.jpg)
%20Rc1%2F4/ocP101580876-2.jpg)
/9yP102078358-2.jpg)
/5lP102082201-6.jpg)

%20Rc1/r3P101580975-2.jpg)

/1uP105383066-1.jpg)

%20dia_4%20One%20Touch/nlP101579849-2.jpg)
/2cP105383084-1.jpg)