Beli soldering di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Soldering Iron (Solder)Deskripsi:- Suitable for soldering metals like copper, tin, brass and stained glass- Working temperature reached in 2 minutes- Slim pencil like handle for easy use and controlatribut:
- Input Voltage (V): 220
- Pin Head: Round Pin
- Electrical Input Power (W): 45
- goot D Display Soldering Iron (Solder)Deskripsi:Station type temperature control soldering iron for lead-free soldering. Excellent heat recovery (PAT.). Even during continuous work, there is little concern about temperature drop. Ideal for lead-free soldering work. The fastest temperature rise in its class. The set temperature is reached in approximately 6 seconds after the power is turned on. Tip exchange without tools (PAT.). Newly designed slide system allows replacement while the tip is hot. Work is easy. Reduces temperature rise in grip (PAT.). The patented heat insulation structure can handle long working hours without problems. Lead-free iron plating thickness. All types have iron plating thickness considering lead-free solder erosion. Electrostatic measuresatribut:
- Soldering Iron Leakage Voltage: Less than 2mV
- Temperature Setting Range (°C): 50-450
- Earth Resistance: (Trowel) 2Ω or less
- Soldering Iron Total Length (mm): 158 (excluding code armor when RX-80HRT-BM is installed)
- Soldering Iron Cable (m): 1.2
- Ripple Temperature (°C): ± 5 (no load)
- Power Cable (m): 1.2 (with 3-core cord and ground pin plug)
- Dimensions, Width W x Height H x Depth D (mm): (Station part) 115 x 98 x 146
- Output voltage (V): (Station part) 24 AC
- Heater: (Trowel) Nichrome heater
- Set Contents: Station, trowel (RX-80GAS), trowel (ST-22 cleaner, sponge included)
- Rated Voltage (V): (Main unit) 100 AC 50 / 60Hz, (Iron part) 24
- Insulation Resistance (ohm): 100M or more (500V DC)
- Power Consumption (W): (Main body) 80, (Iron part) 72
- Sellery Soldering Iron (Solder)atribut:
- Power Capacity (W/V): 30/220
- HOZAN Soldering Iron (Solder)Deskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- WEP Soldering Station (Stasiun Solder)Deskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- MILWAUKEE Soldering Gun Bare Unit (Solder Listrik)Deskripsi:The M12 Soldering Iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK INTELLEGENCE to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12 Soldering Iron powered by REDLITHIUM battery technology delivers up to 40 minutes of run-time on an M12 Compact Battery Pack. -Heats Quickly, Maintains Optimized Temperature -Ready-to-Use & Safe-to-Store Tip Indicator -3-Stop Pivoting Head for Unmatched Access -18 Second Heat Up Time -Tool-Free Tip Change: Easily Switch Between Chisel and Pointed Tipatribut:
- Dimensions (inch): 3x7x12
- Measurement System: Metric
- Included Components: Security & Safety, Disaster Preparedness, Electrical Safety Product
- HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)atribut:
- Heater: Ceramic heater
- HAKKO Soldering Station (Stasiun Solder)Deskripsi:-Heater integrated type
- MILWAUKEE Soldering Iron (Solder)atribut:
- Number of Tips Included: 2
- Tip Type: Chisel, Conical
- Tip Width (inch): 0.02
- Maximum Temperature Time (s): 18
- Temperature Adjustment: Fixed
- Application: Soldering
- Battery Chemistry: Lithium-Ion
- Battery Size: M12 REDLITHIUM
- Features: 3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
- Handle Style: Pistol Grip
- Maximum Operating Temperature (°F): 750
- Maximum Power Consumption (W): 90
- Product Type: Cordless Soldering Iron, Handpiece Only
- Rechargeable Battery: Rechargeable
- Series: M12
- Standards: UL Listed
- Tip Manufacturer Model Number: 49-80-0400, 49-80-0401
- Tool Height (inch): 1.39
- Tool Length (inch): 10.06
- EZREN Soldering Station Kit (Stasiun Solder)Deskripsi:Hubungkan dan gunakan1.Handle komponen masukkan soket pegangan, perhatikan lubang penempatan posisi soket pendaftaran lubang posisi, kemudian kencangkan searah jarum jam.2. Di rak pena solder ke pena solder3. masukkan steker ke stopkontak, ingat untuk mengarde.4. Buka sakelar daya, konb penyesuaian suhu pemintalan, ketika suhu mencapai suhu yang disetel, lampu indikator pemanas bersinar, instruksi dapat menjadi pekerjaan pengelasan.Set contains:- QUICK 907B soldering iron ( Dengan Gagang Terbaru Mengunakan 907B )- The tip of Q-T-I - Soldering iron stand with sponge
- WEP Soldering Station and Hot Air Rework Station (Stasiun Solder)Deskripsi:WEP 938BD+ II Professional Soldering Station & Hot Air Rework Station1x WEP 938BD+ II Professional Soldering Station & Hot Air Rework Stationatribut:
- Operating Temperature (°C): 0 ~ 40 (32 ~ 104°F)
- Air Delivery: Brushless blower with smooth air delivery
- Temperature Range (°C): 100 ~ 480 (212 ~ 896 °F) (Hot Air Rework Station), 200 ~ 480 (392 ~ 896 °F) (Soldering Station)
- Display: LCD
- Tip to Ground Resistance (ohm): <2
- Power (W): 810
- JAKEMY Professional Electric Soldering Iron (Solder)Deskripsi:Jakemy Professional Electric Soldering Iron 30W - JM-SL 2010Suitable for industrial and mining enterprises, and the majority of radio enthusiastsJakemy Professional Electric Soldering Iron - JM-SL01 merupakan alat solder profesional, dengan ujung tip nikel berlapis tembaga yang dapat dilepas dan diganti. Hadir dengan design pegangan yang ergonomis, handle terbuat dari karet yang lembut.isi kemasan 1x Jakemy Professional Electric Soldering Iron 30W - JM-SL (Tidak dapat dudukan solder )
- CELLKIT Matras Solder Antistatis (Alas Solder Antistatis)Deskripsi:Alas ini digunakan sebagai alas / tatakan kerja para teknisi telepon genggam / gadget / elektronik selama proses perbaikan perangkat elektronik. Tatakan ini berfungsi untuk menyerap listrik statis (sengatan listrik) dan menyalurkannya ke tanah (bumi). Ini dirancang untuk meminimalkan efek listrik sehingga teknisi dapat menghindari sengatan listrik selama perbaikan barang elektronik. Tatakan antistatis ini memiliki nilai perlindungan bagi teknisi dan barang yang sedang diperbaiki.Tatakan ini juga dilengkapi dengan kotak-kotak bermagnet digunakan untuk meletakkan komponen kecil / suku cadang / baut agar dapat disimpan dengan baik selama proses perbaikan.
- Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)Deskripsi:Solder ini hadir dengan perlengkapan set yang lengkap seperti stand holder untuk solder, beberapa jenis mata tips solder dan sponge. Solder ini juga memiliki suhu temperatur yang dapat diatur sesuai kebutuhan dari 200 hingga 450 derajat celciusatribut:
- Voltage (V/Hz): 220, 50
- Cable Length (cm): Sekitar 143
- Power (W): 60
- Temperature (°C): 200 - 450
- Soldering Iron Length (cm): Sekitar 19.5
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- TEKIRO Soldering (Alat Solder)Deskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
Daftar Harga soldering Terbaru October 2026
| STANLEY Soldering Iron (Solder) | Rp199.900 |
| goot D Display Soldering Iron (Solder) | Rp6.599.900 |
| Sellery Soldering Iron (Solder) | Rp119.900 |
| HOZAN Soldering Iron (Solder) | Rp139.900 |
| goot Temperature Controlled Soldering Iron (Solder Elektrik) | Rp119.900 |
| C-Mart Rosin Core Solder | Rp20.900 |
| WEP Soldering Station (Stasiun Solder) | Rp369.900 |
| MILWAUKEE Soldering Gun Bare Unit (Solder Listrik) | Rp3.399.900 |
| HAKKO Digital Electric Soldering Iron Station (Stasiun Solder) | Rp2.499.900 |
| HAKKO Soldering Station (Stasiun Solder) | Rp579.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/18P107039044-1.jpg)
/ccP106566444-1.jpg)
/P102119761-1.jpg)
/njP102693847-7.jpg)
/3iP102642126-2.jpg)

/5oP108492204-1.jpg)
/P103118051-1.jpg)
/7cP106560264-1.jpg)
/P102638354-1.jpg)
/3tP107300137-1.jpg)

/7yP108492286-1.jpg)
/66P108492222-1.jpg)
/30P108491108-1.jpg)
/nyP107837862-1.jpg)
/59P107921189-1.jpg)

/j6P105678690-3.jpg)
/huP103684642-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)