MILWAUKEE Soldering Iron (Solder)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Number of Tips Included2
Tip TypeChisel, Conical
Tip Width (inch)0.02
Maximum Temperature Time (s)18
Temperature AdjustmentFixed
ApplicationSoldering
Battery ChemistryLithium-Ion
Battery SizeM12 REDLITHIUM
Features3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
Handle StylePistol Grip
Maximum Operating Temperature (°F)750
Maximum Power Consumption (W)90
Product TypeCordless Soldering Iron, Handpiece Only
Rechargeable BatteryRechargeable
SeriesM12
StandardsUL Listed
Tip Manufacturer Model Number49-80-0400, 49-80-0401
Tool Height (inch)1.39
Tool Length (inch)10.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait