Beli solder gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- M7 Cordless Heat GunDeskripsi:-2pcs 5.0Ah Li-ion battery-1pc charger-Reaches operational temperature in just 10 seconds.-Variable speed control allows you to match speed to work piece and task at hand.-Lock-off feature prevents accidental startups, ensuring user safety.atribut:
- Airflow (L/minute): 200
- Battery (AH): Li-ion 5.0
- Completely Charged (V): 20
- Maximum Temperature (°C): 550
- Rating Voltage (V): 18
- KSTOOLS Small Soldering Torch with Flame ReflectorDeskripsi:Gas operated micro soldering device up to 1300degreeC/2450degreeF. With piezo ignition. Optimal for fine soldering. With shrink mirror/flame reflector. Filled with standard lighter gas/ISO butan gas. With table stand.atribut:
- Total Length (mm): 100
- Height (mm): 135
- Flame Temperature (°C): 1300
- Pro'sKit Portable Soldering Tool Kit with Torch TipDeskripsi:3 IN 1Hot BlowingSoldering IronBlow Pen Torchatribut:
- Fuel Capacity (ml): 6
- Size (mm): 130xØ23
- Soldering Temperature (°C): 370
- Hot Blow Temperature (°C): 500
- Torch Temperature (°C): 1300
- BOSCH Cordless Heat GunDeskripsi:- Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudahatribut:
- Battery Voltage (V): 18
- Temperature Levels: 2
- Uncertainty K (dB): 3
- Working Temperature (°C): 300 - 500
- Airflow (L/minute): 175
- Dimensions (mm): 77x183x209
- Heat-up Time to 300°C (s): 6
- Sound Level (dBA): 67
- Sound Pressure Level (dBA): 56
- DEWALT Cordless Heat GunDeskripsi:Dewalt DCE530 XR Heat Gun mencapai suhu 530°C pada pengaturan tinggi dan 290°C pada pengaturan rendah. Pilih pengaturan suhu tinggi atau rendah dengan pemilih suhu 2 set, mengoptimalkan suhu untuk aplikasi tertentu. Tetap aktifkan alat menggunakan tombol pengunci untuk meningkatkan kenyamanan untuk aplikasi yang lebih lama dan penggunaan handsfreeKelengkapan Aksesoris : Unit Only (Belum Termasuk Baterai Charger)atribut:
- Voltage (V): 20
- Type: Hot Gun
- Working Temperature (°C): 550-990
- Setting temperature: 2 Level
- MILWAUKEE Cordless Heat Gunatribut:
- Temperature (°C): 470
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- Length (mm): 163
- Standard equipment: Hook Nozzle + Concentrator Nozzle
- Airflow (L/minute): 170
- ENGINEER Solder Suction Device / Attractor (Penyedot Timah)Deskripsi:Compact pencil type with excellent portability. High-performance solder sucker with an aluminum body that sucks molten solder with a strong suction force. With a cleaner shaft that automatically cleans the nozzle, there is no clogging of solder even during continuous work, improving workability. For precision work such as dense places on a printed circuit board.
- KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Deskripsi:TAP DIE SET M3-M12 40EA ORTDM0312Aatribut:
- Current (A): 40 each
- ENGINEER Kotelyzer (Solder Gas)Deskripsi:
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Superform Hand Pallet Scissor (Troli Palet)Deskripsi:This stainless steel version of our scissor lift pallet truck is designed for corrosive environ ments or applications with high standards of hygiene where the goods need to be handled at a convenient working height. For applica tions in damp or harsh environments such as meat or fish processing plants, dairies, pharmaceutical and chemical industry as a transport aid as well as a working table.atribut:
- Capacity (kg): 1000
- Fork Length (mm): 1150
- Min. Fork Height (mm): 85
- Steering Wheel (mm): 180x50
- Load Wheel (mm): 80x50
- Maximum Fork Height (mm): 800
- Wheel Material: Nylon
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- MILWAUKEE Power Screwdriver Bit Set (Mata Obeng)Deskripsi:Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.atribut:
- UNSPSC: 31160000
- Application - Tools: Impact
- Fastening Tool Item: Driver Bit Set
- Fastening Tool Material: Alloy Steel
- Hex Shank Size (inch): 1/4
- Impact Rated: Yes
- Wipro Gas Torch (Pemantik Api)atribut:
- Maximum Temperature (°C): 1300
Daftar Harga solder gas Terbaru October 2026
| M7 Cordless Heat Gun | Rp5.199.900 |
| KSTOOLS Small Soldering Torch with Flame Reflector | Rp2.599.900 |
| Pro'sKit Portable Soldering Tool Kit with Torch Tip | Rp319.900 |
| BOSCH Cordless Heat Gun | Rp2.999.900 |
| HOOSEKI Terminal Box (Kotak Terminal) | Rp719.900 |
| DEWALT Cordless Heat Gun | Rp1.899.900 |
| MILWAUKEE Cordless Heat Gun | Rp2.999.900 |
| ENGINEER Solder Suction Device / Attractor (Penyedot Timah) | Rp629.900 |
| KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai) | Rp619.900 |
| ENGINEER Kotelyzer (Solder Gas) | Rp46.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Terminal%20Box%20(Kotak%20Terminal)/j8P105386692-1.jpg)


/7tP106578281-2.jpg)
/8xP107073321-1.jpg)
/P102635092-3.jpg)
/a4P116825364-2.jpg)

/hwP108182644-1.jpg)
/P103118112-1.jpg)

/acP107275372-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/TORA%20Gas%20Torch%20Head%20(Torch%20Gas)/isP106190676-1.jpg)
/bmP109856418-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Wipro%20Gas%20Torch%20(Pemantik%20Api)/a0P108527360-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)