Beli soft start di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Soft StarterDeskripsi:PSE18-600-70 SoftstarterThe softstarter PSE18-600-70 has a rated maximum operational current of 18 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSE features a two-phase control with a soft start and stop through a voltage or a torque ramp. It has a built-in bypass for easy installation and energy saving. A RUN, TOR, and Event signal is available from a relay output in NO (normally open state). The PSE has functions such as current limit, kickstart, analog output, EOL, underload, and locked rotor protection. To interact with PSE, it has an Illuminated display that uses symbols to become language neutral. As an option, you can add an identical external keypad with a rating of IP66. There are three ways to communicate with PSE. It can be done by hardwire inputs Start/Stop or by Reset of fault. Another popular option is the built-in Fieldbus communication Modbus RTU, but we can also use an external adaptor and a Fieldbus plug. The new generation PSE is a true general purpose softstarter. It’s a perfect balance between high starting capacity and cost efficiency. It is now featuring built-in Fieldbus communication. They are suitable for small to medium-sized three-phase motors with nominal currents from 18...370 A. Typical applications are, for example, pumps, fans, compressors, and conveyors.
- Schneider Electric Motor Soft StartDeskripsi:Schneider Altistart 22 series soft starts work with three-phase motors to control motor acceleration and deceleration. They are compact and mount inside an electrical panel or on a DIN rail. These soft starts are used in normal-duty applications for pumps, turbines, compressors, and escalators.atribut:
- Phase: Three
- UNSPSC: 31160000
- Frequency (Hz): 50/60
- SIEMENS Soft StarterDeskripsi:SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
- e-Print Kertas Glossy Back PrintDeskripsi:Salah satu produk paper e-Print yang dapat digunakan untuk mencetak dengan permukaan yang mengkilap, serta dengan backprint sehingga memberikan hasil yang lebih sempurna dalam mencetak foto.Biasa digunakan untuk mencetak foto keluarga, sampul laporan, dll - Ukuran : A4 - Ketebalan : 210gsm - Isi dalam kemasan : 20 sheetsatribut:
- Dimensions (mm): 210x29.7
- Paper Thickness (gsm): 210
- Color: White
- Size: A4
- Schneider Electric Soft Starter Altistart 480Deskripsi:Altivar Soft Starter ATS480 is intended to start and stop asynchronous motors supplied from 208V to 690V. It meets the requirements of the most demanding applications in normal and heavy duty. With an operational rated current of 17A in normal duty, it supplies motor from 4kW to 15kW according to mains voltage. Designed for digitization, connected, optimized to meet cybersecurity standard, it simplifies project execution and maximizes the availability of applications. Its torque control (TCS) masters acceleration and deceleration. It efficiently stops high inertia application thanks to the dynamic braking and DC injection. It could be connected in-line or inside the delta to reduce its operational current. The embedded test routine simplifies the commissioning inside the delta. Altivar Soft Starter ATS480 is designed to address process, infrastructures and industrial machines. It conforms to IEC/EN60947-4-1. It is certified CE, cULus, UKCA, CCC, RCM, EAC, and Marine certified DNV, ABS, BV and CCS. Display terminals, remote mounting kit, communication modules are common with Altivar Drives. Line chokes, DNV kits are common with ATS48. ATS480 is compatible with ATS48, it has same footprint, fixing, torque control algorithm, I/O, menus… The integration of Altivar Soft Starter ATS480 in EcoStruxure drastically simplifies architecture selection, detailed design and execution in automation and electrical systems. It is a Green Premium product designed to take the environmental considerations beyond current directives and regulations, compliant with RoHS and REACH.atribut:
- Current Limiting %in (5 x le Maximum): 150-700%
- Device Connection: In the motor supply line; To the motor delta terminals
- Device Short Name: ATS480
- Integrated Motor Overload Protection: True
- Motor Thermal Protection: Class 10E
- Network Number of Phases: 3 phases
- Power Supply Frequency (Hz): 50-60 - 20-20%
- Product Range: Altivar Soft Starter ATS480
- Product or Component Type: Soft starter
- Torque Control: True
- Ue Power Supply Voltage: 208-690 V - 15-10%
- Utilization Category: AC-3A; AC-53A
- [Us] Control Circuit Voltage (V): 110-230 AC; 50/60Hz - 15-10%
- Schneider Electric Altistart 01atribut:
- Device Short Name: ATS01
- Product or Component Type: Soft Starter
- Assembly Style: With Heat Sink
- Product Destination: Asynchronous Motors
- Product Specific Application: Simple Machine
- Range of Product: Altistart 01
- Himel Soft Starter for Asynchronous Motoratribut:
- Product Specific Application: Fan, pump, compressor, conveyor, Complex and advanced machines
- Network Number of Phases: 3 Phases
- [Us] Rated Supply Voltage (V): 380 to 440 AC 50 to 60Hz
- Starting Time (s): Adjustable from 2 to 100 / 12
- Ambient Air Temperature (°C ): Operation : -10 to 40; Storage : -25 to 65
- Assembly Style: Enclosed
- Communication Port Protocol: Modbus
- Deceleration Time Symb (s): Adjustable from 1 to 50
- Discrete Input Type: Internal (RET) reset, Internal (EMS) emergency stop, Internal (STOP) stop, Internal (RUN) run
- Output Voltage: ≤ power supply voltage
- Product Destination: Asynchronous Motors
- Type of Cooling: AF (air forced)
- Type of Start: Start with voltage ramp
- Vibration Resistance (m/s²): 5.9
- Schneider Electric Altistart 22atribut:
- Assembly Style: With Heat Sink
- Component Name: ATS22
- Product Destination: Asynchronous Motors
- Product or Component Type: Soft Starter
- Product Specific Application: Pumps and Fans
- Range of Product: Altistart 22
- e-Print Kertas Foto GlossyDeskripsi:Salah satu produk paper e-Print yang dapat digunakan untuk mencetak dengan permukaan yang mengkilap.Biasa digunakan untuk mencetak foto keluarga, sampul laporan, dllSpesifikasi : - Ukuran : A4 - Ketebalan : 120gsm - Isi dalam kemasan : 50 sheetsatribut:
- Color: White
- Size: A4
- Thickness: 120gsm
- Dimensions: 120gsm
- OPTIBELT SUPER X-POWER M=S 1482 XPADeskripsi:HIGH-PERFORMANCE WEDGE BELTSraw edge, moulded cogged as perDIN 7753 Part 1/ ISO 4184 and RMA/MPTAatribut:
- Pitch Length (mm): 1482
- SunCo Sawit Minyak Goreng RefillDeskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- ABB Moulded Case Circuit Breakers - Tmax XTDeskripsi:XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
- ABB Electric Motor 3000RPM 2 Pole B3 Foot Mountedatribut:
- Voltage (V): 400
- Phase: 3
- Insulation class: ICLF
- IP Class: IP55
- Speed (rpm): 3000
- IM Class: IMB3 IM1001
- Number of Poles (High): 2
- Two Speed Motor: No
- Voltage Code: D
- SIEMENS Soft StarterDeskripsi:SIRIUS soft starter 200-480 V 315 A, 110-250 V AC Screw terminals Analog outputatribut:
- Packaging Dimension (mm): 285 x 329 x 234
- Control Supply Voltage (V) AC: 200-480
- Rated Current (A): 315
- e-Print Kertas Stiker Glossyatribut:
- Paper Size (gsm): 135 (A4)
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- OMRON General Purpose & Power RelaysDeskripsi:These relays mount onto surfaces using brackets that secure into cutouts on panels, equipment, walls, and enclosures. Bracket-mounted relays are ideal for applications where relays are periodically changed.
Daftar Harga soft start Terbaru March 2026
| ABB Soft Starter | Rp1.899.900 |
| Schneider Electric Motor Soft Start | Rp5.599.900 |
| SIEMENS Soft Starter | Rp5.099.900 |
| e-Print Kertas Glossy Back Print | Rp25.900 |
| Schneider Electric Soft Starter Altistart 480 | Rp26.999.900 |
| Schneider Electric Altistart 01 | Rp2.599.900 |
| Himel Soft Starter for Asynchronous Motor | Rp5.899.900 |
| Schneider Electric Altistart 22 | Rp13.999.900 |
| e-Print Kertas Foto Glossy | Rp46.900 |
| OPTIBELT SUPER X-POWER M=S 1482 XPA | Rp259.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





































































































































































/ftP104661569-1.jpg)