Himel Soft Starter for Asynchronous Motor

Sebelum PPN:
Rp9.499.900 - Rp179.999.900
Spesifikasi
Product Specific ApplicationFan, pump, compressor, conveyor, Complex and advanced machines
Network Number of Phases3 Phases
[Us] Rated Supply Voltage (V)380 to 440 AC 50 to 60Hz
Starting Time (s)Adjustable from 2 to 100 / 12
Ambient Air Temperature (°C )Operation : -10 to 40; Storage : -25 to 65
Assembly StyleEnclosed
Communication Port ProtocolModbus
Deceleration Time Symb (s)Adjustable from 1 to 50
Discrete Input TypeInternal (RET) reset, Internal (EMS) emergency stop, Internal (STOP) stop, Internal (RUN) run
Output Voltage≤ power supply voltage
Product DestinationAsynchronous Motors
Type of CoolingAF (air forced)
Type of StartStart with voltage ramp
Vibration Resistance (m/s²)5.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The product images shown are for illustration purpose only and may not be an exact representation of the product.

Ulasan Produk

Tidak ada ulasan