Schneider Electric Altivar Soft Starter ATS130 (Starter Lembut)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900 - Rp41.999.900
Spesifikasi
Device ConnectionIn line
Device Short NameATS130
IP Degree of ProtectionIP20
Minimum Motor Current20% Ie
Network Number of Phases3 phases
On-load factor (%)70
Overload Current Profile300% Ie for 5 s
Power Supply Frequency (Hz)50-60 +/- 5
Product DestinationAsynchronous motors
Product Specific ApplicationSimple machine
Product or Component TypeSoft starter
Service Factor at Ie100
Torque ControlFalse
Ue Power Supply Voltage200-480 V - 15-10%
Utilization CategoryAC-53A
[Us] Control Circuit Voltage (V)24 DC ±10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This soft starter belongs to the Altivar Soft Starter ATS130 range that is intended to start and stop asynchronous motors supplied from 200 to 480V. With an operational rated current of 38A in normal duty, it supplies motor from 11 to 22kW according to mains voltage. Compact, it provides mechanical and electrical flexibility in control panel design. ATS130 is preventive maintenance free and allows optimized motor management especially in combination with TeSys Deca motor circuit breaker. It is designed with Everlink power terminals and spring control terminals that avoid annual wire retightening. This soft starter has the same width (55mm) as the TeSys Deca frame 3 motor circuit breaker; it allows the building of the ATS130 Soft Motor Starter. Altivar Soft Starter ATS130 is designed to address pumps, fans, compressors, conveyors, and other simple machines. It conforms to the IEC/EN60947-4-1 standard and has received the CE, EAC, UKCA, CCC, and RCM certifications. It is possible to add a fixing kit to mount the TeSys Deca frame 3 motor circuit breaker on top of ATS130 or a cooling fan to extend the number of starts per hour. The ATS130 soft starters can be mounted on a backplate or on a DIN rail, side by side, and they are compatible with a 200mm depth cabinet. The Altivar Soft Starter ATS130 range is preventive maintenance-free and increases operational efficiency during design, manufacturing, and commissioning. Ecolabel Green Premium compliant, this range is designed to take environmental considerations beyond current directives and regulations, compliant with RoHS and REACH.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait