Beli snap off knife di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOHO (TOOLS) Cutter RedDeskripsi:- Great for Cutting Sheet, vinyl, plastic, rubber and many other applications. - multi-purpose snips with compound cutting leverage - Ergonomic grips provide superior comfort, resists twisting - Change blades quickly and easily with the one-touch, push button release. - Store up to four replacement blades in the swing-out magazine. - Heavy-duty 1inch (25mm) wide x 0.7 mm thick snap-blades 6 snap-off segments for a total of 7 cutting edges for each blade.atribut:
- Width (mm): 25
- Thickness (mm): 0.7
- Okazaki Seiko Square End Mill with Carbide Solder 2 Bladesatribut:
- Number of Blades: 2
- Material: Cemented carbide
- Helix Angle: Right 30°
- OLFA Limited NL GIGADeskripsi:Sophisticated design and form Limited series. Grip with rubber that fits well to hands. The main body is a beautiful velor chromed finish that is hard and strong and durable. Screw lock type which can firmly fix up to the cutting edge. Attached special black blade.atribut:
- Total Length (mm): 158
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
- Blade Thickness (mm): 0.5
- Pro'sKit Utility Knife (3 Blades Self Loading)Deskripsi:- High quality steel- Self-loading action- Snap-off blade(Includes blade)atribut:
- Handle Material: ABS+TPR
- Blade Material: SK4
- Individual Packing: Blister card
- Overall Length (mm): 170
- OLFA Extra Heavy Duty CuttersDeskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- TOHO (TOOLS) Combination Pliers Germany Type (Tang Jepit Kombinasi)atribut:
- Material: Chrome Vanadium
- Finish: Chrome Plated
- TOHO (TOOLS) Multifunction Staple GunDeskripsi:- All steel durable construction - Solid steel construction - Light weight and easy to use - Fastener range 6-12 mm - Easy jam release mechanism - Handle lock functionatribut:
- Size (mm): 6-12
- Scotch Kitchen ScissorsDeskripsi:- With electro-polishing technology from 3M- Stronger handle, neater cutting results- Easier cutting- Not easy to stick, not easy to stain stains- Anti-bacterial and rust resistan
- TRUSCO Pipe Wrenchatribut:
- Purpose of Use: Tightening and disassembling gas, water pipe (white pipe) and the like.
- TONE Hex Key Ball Point Short Arm Master Tool Set (Kunci L)Deskripsi:Set Contents : 1/16,5/64,3/32,1/8,5/32,3/16,1/4,5/16,3/8inchatribut:
- Shape: L Type
- Type: Short Type under the neck
- Tip Shape: with Ball point
- Accessories: Holder
- Snap-on Wire ToolsDeskripsi:Strips metric sizes (mm) : 10–22 Insulated 7–8 mm Ignition Terminalsatribut:
- Feature: 4–40, 6–32, 8–32, 10–32, 10–24
- Country of Origin: USA
- TEKIRO Pisau Cutter BesarDeskripsi:TEKIRO PISAU CUTTER BESAR 18 MMuntuk memotong benda-benda berbahan lunak seperti kertas, plastik, karet dan sebagainya dengan panjang 154 mm. Dengan design handle yang ergonomis disertai dengan auto lock untuk mengunci mata pisau cutter.isa digunakan untuk semua kebutuhan seperti ATK, peralatan sekolah, otomotif dll.atribut:
- Dimension 5 (mm): 18
- Dimension 1 (mm): 18
- Dimension 2 (mm): 154
- Dimension 3 (mm): 0.25
- Scotch Multipurpose ScissorsDeskripsi:Great for Photos, Crafts and more.Scotch Multi-Purpose Scissors come with high quality stainless steel blades, great for everyday use. Comes with a 10-year limited warranty. Available in 6", 7" and 8" lengths.Sharp, hardened stainless steel blades for cutting performanceSoft comfort grip handles for ease of useHandle designed for both right and left handed users10 year limited warrantyatribut:
- Overall Length (cm): 17.8 (Metric)
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
- Scotch Multipurposed Scissorsatribut:
- Size (inch): 8
Daftar Harga snap off knife Terbaru March 2026
| TOHO (TOOLS) Cutter Red | Rp56.900 |
| Okazaki Seiko Square End Mill with Carbide Solder 2 Blades | Rp3.399.900 |
| Joyko Cutter | Rp4.900 |
| OLFA Limited NL GIGA | Rp159.900 |
| KRISBOW Pisau Cutter Serbaguna | Rp36.900 |
| Pro'sKit Utility Knife (3 Blades Self Loading) | Rp89.900 |
| Toho Plastik Laminating | Rp21.900 |
| OLFA Extra Heavy Duty Cutters | Rp189.900 |
| TOHO (TOOLS) Combination Pliers Germany Type (Tang Jepit Kombinasi) | Rp119.900 |
| TOHO (TOOLS) Multifunction Staple Gun | Rp219.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)



















































































































































%20Cutter%20Red/qdP103954949-1.jpg)




/j1P105896685-1.jpg)


%20Combination%20Pliers%20Germany%20Type%20(Tang%20Jepit%20Kombinasi)/lgP103954772-1.jpg)
%20Multifunction%20Staple%20Gun/iqP103955674-1.jpg)


/P102178737-1.jpg)