Senator Cutter Knife Snap-Off Economy Heavy Duty Blade 8-Seg (Pisau Cutter)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp31.900
Spesifikasi
Blade Length (mm)100
Blade Width (mm)18
Overall Length (mm)225
Blade Edge TypeStandard
Handle MaterialPlastic
Blade OperationRetractable
Blade MaterialSteel
ReusabilityMultiple Use/Replaceable Blades
For use with8-Segment Standard Snap-Off Blades
Compatible MaterialsAdhesive Tape Cardboard Paper Plastic Shrink Wrap/Stretch Film
Knife FeaturesAuto-Lock Keyring Lanyard Fixing Loop
Number of Segments8
Hand PreferenceRight/Left Hand
TypeSafety Knife
Blade TypeRigid
Blade ShapeStraight
Handle ColorBlue
Blade Dimensions100x18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Snap-off Blade 8 segment, 18mm heavy-duty. A range of knives with contoured moulded grips and steel slides that prevent blade slippage or case splitting and give the knife a smooth action. Snap-off blade knives have a blade locking mechanism in the thumb slide. Replacement blades available on request.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait