SMC FEP Tubing Fluororesin TH (Selang Resin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.499.900 - Rp67.999.900
Spesifikasi
MaterialFEP (Ethylene Fluoride 6-Propene Fluoropolymerized Resin)
TypeFEP tube (fluororesin) mm size TH Series
Heat Resistance Temperature (°C)200
Suitable FittingsOne-touch pipe fittings, insert pipe fittings, fluororesin pipe fittings LQ1, LQ2, LQ3, miniature pipe fittings M, MS series (hose nipple type)
Suitable fluidAir water, inert gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Maximum use pressure 2.3MPa or less (at 20 ° C) *
- Compatible with the Food Sanitation Law Compatible Examination.
- FDA (US Food and Pharmaceutical Bureau) §177-1550 Compatible with the elutment test.
- Maximum use temperature: 200 ° C (depending on the conditions)
* It depends on the size.

Ulasan Produk

Tidak ada ulasan