Beli smc pressure switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- SMC Lead Wire with ConnectorDeskripsi:Socket/connector untuk SMC 2-Color Display Digital Pressure Switch ISE30A-01-N-M.
- SMC Vacuum Pressure SwitchDeskripsi:These high precision vacuum pressure switches have a faster response time and larger display than compact pressure switches. They connect to equipment in material handling applications to measure and display pressure in order to activate equipment on/off switches.atribut:
- UNSPSC: 39121548
- Connection/Lead Type: 3m Leads
- Includes: Bracket
- Lead Length (m): 3
- Manufacturer Part Number: ZSE20B-R-N01-WA1
- Maximum Operating Temperature (°C): 60
- Maximum Vacuum Pressure (kPa): 101.3
- Minimum Operating Temperature (°C): 5
- Minimum Vacuum Pressure (kPa): 10
- Overall Depth (mm): 40
- Overall Width (mm): 42.2
- Port Size (inch): 1/8
- Port Size / Thread Size (inch): 1/8
- Series: ZSE
- Standards: CE; RoHS
- Switch Output Type: 2 NPN Outputs 1 Analog Output
- Voltage (V): 24 DC
- SMC Air Filter+Regulator+Lubricatoratribut:
- Thread Type: Metric Thread (M5)/Rc
- Body Size: Body Size
- Flow Direction: Left to Right
- Drain Cock: With Drain Cock
- Relieving Type: Relieving Type
- Danfoss Pressure Switch / Pressure Controlatribut:
- Range (bar): -0.2 - 7
- Diffrensial (bar): 0.7/4
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- SMC General-Purpose Pressure Switch ISG Seriesatribut:
- Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
- Display unit: Mpa
- SMC 2-color Display Type High-Precision Digital Pressure Switch for Vacuum Pressure ZSE30AF-01 Seriesatribut:
- Rated Pressure Range (kPa): -100 - 100
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Connection Port Diameter: G3/8
- Working Pressure: 0 to 0.8MPa
- withstanding Pressure: 1MPa
- Working Fluid: Air
- Fluid Temperature: 5 to 60degree C
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Color After Discoloration: Black
- Discoloration Temperature: 130° C
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- SMC 2-Color Display Type High-Precision Digital Pressure Switch (for Positive Pressure) ISE30ADeskripsi:With one-touch pipe fitting (straight, elbow)Space-saving, vertical and horizontal close contact installation possible.With display value fine adjustment function.Up to 10 units can be copied at the same time.atribut:
- Made To Order: Standard
- Porting Specifications: R1/8 (M5 Female Threaded)
- Output Specification: NPN Open Collector 1 Output
- Option 1: Lead Wire With Connector(Lead Wire Length 2 m)
- Remote Sensor Unit: Fixed SI Unit
- Option 3: Operation Manual:○;Calibration Certificate:-
- Option 2: Bracket A
- SMC 3-Screen High-Precision Digital Pressure Switch ISE20CH Seriesatribut:
- Rated Pressure Range (MPa): (ISE20CH) -0.1 - 2
- Display unit: (M) SI unit fixed
- Lead Wire: (W) Lead wire with connector, 5 cores (lead wire length 2 m, with waterproof cover)
- Pipe Direction: (-) Rear piping
- FESTO Pressure Sensor SPAN Seriesatribut:
- Note on Materials: RoHS-compliant
- KC Characters: KC EMC
Daftar Harga smc pressure switch Terbaru January 2026
| SMC 3 Screen High Precision Digital Pressure Switch ISE20 Series | Rp1.299.900 |
| SMC Pressure Switch Isg-Series | Rp1.499.900 |
| SMC Lead Wire with Connector | Rp159.900 |
| SMC 2-Color Display Digital Pressure Switch | Rp1.399.900 |
| SMC Vacuum Pressure Switch | Rp3.299.900 |
| SMC Air Filter+Regulator+Lubricator | Rp1.799.900 |
| Danfoss Pressure Switch / Pressure Control | Rp679.900 |
| TRUSCO Pressure Switch | Rp1.099.900 |
| SMC General-Purpose Pressure Switch ISG Series | Rp1.499.900 |
| SMC Accessories Z Series ZS | Rp49.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




































































































































































%20ISE30A/ibP107134659-2.jpg)