Beli smc pressure sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC 2-Color Display Type High-Precision Digital Pressure Switch (for Positive Pressure) ISE30A
    Mulai

    Rp1.599.900

    SMC 2-Color Display Type High-Precision Digital Pressure Switch (for Positive Pressure) ISE30A
    Deskripsi:
    With one-touch pipe fitting (straight, elbow)Space-saving, vertical and horizontal close contact installation possible.With display value fine adjustment function.Up to 10 units can be copied at the same time.
    atribut:
    • Made To Order: Standard
    • Porting Specifications: R1/8 (M5 Female Threaded)
    • Output Specification: NPN Open Collector 1 Output
    • Option 1: Lead Wire With Connector(Lead Wire Length 2 m)
    • Remote Sensor Unit: Fixed SI Unit
    • Option 3: Operation Manual:○;Calibration Certificate:-
    • Option 2: Bracket A
  2. NAGANO KEIKI Digital Pressure Gauge (GC04)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    NAGANO KEIKI Digital Pressure Gauge (GC04)
    atribut:
    • Measuring fluid: Liquid / gas
  3. EMC VX2120 Series Solenoid Valve
    Mulai

    Rp279.900

    EMC VX2120 Series Solenoid Valve
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  4. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  5. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.499.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  6. Danfoss Pressure Switch / Pressure Control
    Mulai

    Rp679.900

    Danfoss Pressure Switch / Pressure Control
    atribut:
    • Range (bar): -0.2 - 7
    • Diffrensial (bar): 0.7/4
  7. monotaro Digital Differential Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    monotaro Digital Differential Pressure Gauge
    Deskripsi:
    Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Range (hPa): 0 to 100
    • Sampling: 2 times / s
    • Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
    • Accessories: Instruction manual, strap, protective cover
    • Batteries: Two AAA (1.5 V) batteries
    • Battery Life (continuous use): About 50 (when using alkaline dry batteries)
    • Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
    • Resolution Capability (hPa): 0.01
    • Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
  8. PISCO Pressure Sensor with LED Display
    Mulai

    Rp2.899.900

    PISCO Pressure Sensor with LED Display
    atribut:
    • Protection Structure: Equivalent to IEC standard IP 40
    • Display: 0 to -99kPa (2 digit red LED indication)
    • withstanding Pressure: 0.2MPa
    • Display Part: With LED indication
    • Resolution Capability: 1digit
    • Precision: ± 3% F.S.max. (At Ta = 25°C)
    • Consumption Electric Current: 40mA or less
    • Detection Method: Diffusion semiconductor pressure switch
    • Display Type: About 4 times/1 second
    • Humidity Range: 35 to 85% RH (without condensation)
    • Model : Pressure sensor for negative pressure
    • Operating Temperature: 0 to 50°C (without freezing)
    • Set Pressure Range: -99 to 0MPa
    • Storage temperature range: -20 to 80°C (atmospheric pressure, humidity 60% RH or less)
  9. Cole Parmer Multiconfigurable Pressure Transmitter With Display
    Mulai

    Rp109.999.900

    Cole Parmer Multiconfigurable Pressure Transmitter With Display
    Deskripsi:
    These feature-rich, multiconfigurable wet-to-wet differential pressure transducers provides you with field-accessible pressure ranging, choice of output, and zeroing. Each unit has four unidirectional and four bidirectional switch-selectable ranges — read positive and negative gauge and differential pressure ranges, giving you eight pressure ranges in one transducer! All controls are contained in a NEMA 4 rated, cast aluminum housing that is easily accessible in the field.
    atribut:
    • Accuracy (%): ±1 (full-scale); ±2 (full-scale at lowest psi rating)
    • Wetted Materials: 17-4PH SS
    • Case: aluminum
    • Process Connection (inch): 1/8 NPT(F)
    • Battery Type: 13 to 30 VDC/VAC, 3-wire
    • Display: 3.5-digit LCD, 5/8\" (1.6 cm) H
    • Electrical Connections: 2- and 3-wire
    • Enclosure Rating: NEMA 4
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Output: 4 to 20 mA; 1 to 5, 0 to 5, 0 to 10 VDC
    • Unit of Measurement: psid
  10. TECHCROFT Digital Pressure Gauge GPD-800
    Mulai

    Rp8.899.900

    TECHCROFT Digital Pressure Gauge GPD-800
    atribut:
    • Dial Size: 100mm (4inch)
    • Battery Operated: 2xAAA (3V)
    • LCD Display: 4 Digit
    • Media Application: Liquids, gases, air
    • Overpressure: Up to 150%
  11. Saginomiya Pressure Switch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  12. SMC General-Purpose Pressure Switch ISG Series
    Mulai

    Rp1.499.900

    SMC General-Purpose Pressure Switch ISG Series
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
    • Display unit: Mpa
  13. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp8.599.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  14. SMC Lead Wire with Connector
    Mulai

    Rp159.900

    SMC Lead Wire with Connector
    Deskripsi:
    Socket/connector untuk SMC 2-Color Display Digital Pressure Switch ISE30A-01-N-M.
Daftar Harga smc pressure sensor Terbaru March 2026
SMC 2-Color Display Type High-Precision Digital Pressure Switch (for Positive Pressure) ISE30ARp1.599.900
SMC 2-Color Display Digital Pressure SwitchRp1.399.900
NAGANO KEIKI Digital Pressure Gauge (GC04)Rp16.999.900
SMC Pressure Sensor PSE5 SeriesRp849.900
SMC Pressure Sensor PSE530 SeriesRp1.199.900
SMC 3-Screen High-Precision Digital Pressure Switch/IO-Link Compatible 1 Output ZSE20B(F)-L/ISE20B-L SeriesRp1.999.900
EMC VX2120 Series Solenoid ValveRp279.900
TRUSCO Pressure SwitchRp1.099.900
SMC Pressure Switch Isg-SeriesRp1.499.900
SMC 3 Screen High Precision Digital Pressure Switch ISE20 SeriesRp1.299.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)