SMC Slim Cylinder (Silinder Datar)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp779.900
Spesifikasi
Dual Stroke MarkWithout Two Stroke Mark
Mounting StyleThrough-Hole (Standerd)
Mounting BoltNone
TypePneumatic
Body OptionStandard (Rod End Female Thread)
Cylinder Stroke 2Without Cylinder Stroke 2
Auto SwitchWithout Auto Switch
Auto Switch Mounting GrooveΦ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
Bore Size (mm)40
Built-in MagnetWithout Built-in Magnet
Cylinder Stroke (mm)Standard Stroke 20
Made To OrderStandard
Port Thread TypeRc/M Thread
Rod End BracketNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Not applicable for in-vehicle, medical, and consumer industries

Ulasan Produk

Tidak ada ulasan