SMC Compact Cylinder CQ2 Series (Silinder Pneumatik)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp919.900 - Rp1.099.900
Spesifikasi
Dual Stroke MarkWithout Two Stroke Mark
Port Thread TypeRc/M Thread
Mounting BoltNone
Auto Switch Mounting GrooveΦ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
TypePneumatic
Auto SwitchWithout Auto Switch
Built-in MagnetBuilt-in Magnet
Cylinder Stroke 2Without Cylinder Stroke 2
Made To OrderStandard
Rod End BracketNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
・A space-saving cylinder that is designed with a thin overall length and realizes compact equipment.
・Small auto switches can be mounted on 4 surfaces (2 surfaces for Φ12 to Φ25)
・Auto switches do not protrude.
・Light weight: 5 to 13% reduction (compared to the conventional CQ2)
・Newly added double clevis bracket and compact foot bracket
・Includes mounting bolts and sets part numbers with rod end brackets (simplifies ordering separately) )
・With auto switch (CDQ2 series: CDQ2, CDQ2W, CDQ2K, CDQ2KW, CDQP2, CDQ2 S, CDBQ2)

Ulasan Produk

Tidak ada ulasan