Beli smart relay zelio di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Zelio Logic
    Rating:
    100% of 100
    (2)
    Mulai

    Rp539.900

  2. OMRON Servo Relay Unit Servo Driver Side Cable XW2Z
    Mulai

    Rp2.199.900

    OMRON Servo Relay Unit Servo Driver Side Cable XW2Z
    atribut:
    • Protection Class: (Electrical) Class 0
    • Cable: UL2464 interface cable
    • Contact Resistance (miliΩ): (Connector part) 20 or less (20mV or less, 100mA or less)
    • Insulation Resistance (MΩ): 5 or more (at 500 VDC)
    • Operating Ambient Temperature (°C): 0 to 55
    • Rated Current (A): 1 (temperature rise + 30°C MAX)
    • Rated Voltage (V): DC 24
    • Withstand Voltage (V/minute): (Connector part) AC 500 (Leakage current 1mA or less)
  3. IDEC Smart Relay Base Module FL1F Type
    Mulai

    Rp4.299.900

    IDEC Smart Relay Base Module FL1F Type
    atribut:
    • Type: Other accessories
    • Number of Input/Output Points: 8 inputs/4 outputs
  4. MIRAI Wagon Duct
    Mulai

    Rp229.900

    MIRAI Wagon Duct
    Deskripsi:
    -A flat type with which trolleys and wagons can pass smoothly and there is no worry that you stumble over it.-Since the base has nail holes, you can easily drive nails.-With temporary fixing tape convenient for storage of multiple cables or cables having
  5. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  6. RGP Poster Penggunaan Apar
    Mulai

    Rp39.900

    RGP Poster Penggunaan Apar
    Deskripsi:
    Model Kotak 30cm x 15cm/20x25cmBahan Akrilik 2mmSticker PrintingFree Double Tape 3MBisa untuk Komplek Perumahan, Gedung Perkantoran, Mall, Kampus, Sekolah, Rumah Sakit, Hotel, Apartement, Dll.
    atribut:
    • Dimensions (cm): 20x15
    • Material: Acrylic
    • Thickness (mm): 2
  7. Schneider Electric Easy Harmony XA2E Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  8. MASTECH Three Phase Rotation Indicator
    Mulai

    Rp1.399.900

    MASTECH Three Phase Rotation Indicator
    atribut:
    • Power Supply: 1x9V 6F22 Battery
    • Dimensions (mm): 130x72x32
    • Certificate: RoHs
    • Safety Rating: CATIII 600V
  9. Schneider Electric TeSys K Contactor
    Rating:
    50% of 100
    (2)
    Mulai

    Rp139.900

    Schneider Electric TeSys K Contactor
    atribut:
    • Product Name: TeSys K
  10. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  11. MASPRO (MASPRO DENKOH) High-Performance UHF Antenna
    Mulai

    Rp1.299.900

    MASPRO (MASPRO DENKOH) High-Performance UHF Antenna
    Deskripsi:
    It is a terrestrial digital antenna for ch.13-36 reception that has achieved excellent reception performance on ch.13-28.
    atribut:
    • Applicable Mast Diameter (Φmm): 22-48.6
    • Applicable Regions: Weak electric field area (near boundary, antenna output level 45dBμV or more)
    • Included Accessories: F-type connector (for 5C cable)
    • Number of elements: 14
    • Operating Gain (dB): 9-12.5
    • Outer Dimensions (LxWxH) (mm): 1030x393x544
    • Output Impedance (ohm): 75 (F type terminal)
    • Polarization: Horizontal/vertical
    • Ratio before and after (dB): 16-30
    • Receiving Channel (ch): 13-36
    • Type: High performance type
    • Voltage Standing Wave Ratio: 2.5 or less
    • Window Receiving Area (m²): 0.1
  12. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  13. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
Daftar Harga smart relay zelio Terbaru March 2026
Schneider Electric ComPact NSRp149.900
Schneider Electric Zelio LogicRp539.900
OMRON Servo Relay Unit Servo Driver Side Cable XW2ZRp2.199.900
IDEC Smart Relay Base Module FL1F TypeRp4.299.900
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
MIRAI Wagon DuctRp229.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900
Schneider Electric Compact INSRp269.900
RGP Poster Penggunaan AparRp39.900
Schneider Electric Easy Harmony XA2E SeriesRp30.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

Halaman Terkait