OMRON Standard LCD Type CPU Unit Zen

Sebelum PPN:
Rp3.699.900
Spesifikasi
Program Memory Capacity96 lines (up to 3 input contacts per line + 1 output coil)
Output specificationsrelay
Type of controlStored program method
Analog InputNone
FunctionOperation buttons, calendar / clock
Dimensions (mm)70x90
In / Out control methodCyclic scan method
LCD DisplayYes
Number of Input Points6
Number of Outputs4
Power Supply Voltage (V) AC100 to 240
Programming languageLadder chart method
Unit NameCPU unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Full of functions in a compact body.
- Relay, timer, counter, time switch function are easily realized with this one.
- Ladder programming is possible with the front LCD screen and eight operation buttons.
- Expansion unit extension allows up to 44 maximum I / O points. Up to 34 points for 10 input / output type. If the required number of I / O points is insufficient, up to three expansion I / O units can be added.
- The expansion I / O unit is a smart size with a width of 35 mm.
- Economy type, communication type added series.
- Weekly timer function up. (Time accuracy up: Monthly difference ± 15 s or less, day to day operation · Pulse operation possible)
- Power supply specifications are two types of AC 100 to 240 V and DC 12 to 24 V.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait